F44T124GV - 4X4X24 N1 GLV SC

Nvent Hoffman

  • $34.66 (Each)
  • $34.66 (Each)

  • $138.64 (Per 4)
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
F44T124GV
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F44T124GV
Description
4X4X24 N1 GLV SC
Straight Section Layin Flat Cover Type 1 No Kos, 4X4X24, Galvanized, Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
783510881405 / 00783510881405
Weight per unit
7.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.66 (Each)
Standard Packaging
$138.64 (Per 4)
Resources
Images
 
 
F44T124GV - Large Image
 
F44T124GV - Small Image
Other Links
 
 
F44T124GV - Other
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
MILD STEEL
Material, Color, and Finish
Finish
Galvanized
Color
Unpainted
Dimensions and Weight
Height
4
Width
4
Descriptions
Product Type
24.00IN Straight Section
Description
4X4X24 N1 GLV SC
Long Description
Straight Section Layin Flat Cover Type 1 no KOs, 4x4x24, Galvanized, Steel
Features
Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access. Galvanized material provides superior corrosion protection for outdoor appl
extra long description
NVENT HOF F44T124GV 24.00in Straigh
Additional Information
Knockouts
NO
Manufacturer Information
Manufacturers Part Number
F44T124GV
Brand
Nvent Hoffman
GTIN
00783510881405
UPC
783510881405
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Straight Section
Packaging
Weight per each
7.3
Carton
1
Package
4
Uses, Certifications, and Standards
nema rating
1 Indoor, electrical protection
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat