G572046G050 - 20000BTU, 460V Encl A/C

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
G572046G050
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
G572046G050
Description
20000BTU, 460V Encl A/C
Spectracool Indoor/Outdoor G57, 20000BTU 460V, LT Gray, Steel
Slang Terms

Suggest a New Term
Categories
Enclosure Climate & Environmen - Enclosure Air Conditioners Mark as Incorrect
Suggest a New Category
Classification
Residential Hvacr Equipment Single Phase
UNSPSC
40101701 - Air conditioners
UPC/GTIN
783510205171 / 00783510205171
Weight per unit
180 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
G572046G050 - Other
 
G572046G050 - Other
Images
 
 
G572046G050 - Large Image
 
G572046G050 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
3
Phase
3 Ph
Voltage Rating
400/460 V
Material
MILD STEEL
Material, Color, and Finish
Color
Light Gray
Finish
Powder Coated
Color Code
RAL 7035
Descriptions
Product Type
20000 Btu, 460V, 50/60 HZ, 3PH
Description
20000BTU,460V ENCL A/C
Features
SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.
Long Description
SpectraCool Indoor/Outdoor G57, 20000BTU 460V, Lt Gray, Steel
extra long description
NVENT HOF G572046G050 20000 BTU,460
Additional Information
nominal voltage
460
Manufacturer Information
Manufacturers Part Number
G572046G050
Brand
Nvent Hoffman
GTIN
00783510205171
UPC
783510205171
Taxonomies, Classifications, and Categories
Category Description
Residential HVACR Equipment single phase
Type
Air Conditioners
Packaging
Weight per each
180
Carton
1
Uses, Certifications, and Standards
nema rating
4 Watertight
Operating Temperature
50-131
Frequency Rating
50/60 Hz
Application
Power Distribution; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat