HF0516414 - 115V, 35CFM SDMT FLTR Fan

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HF0516414
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
HF0516414
Description
115V, 35CFM SDMT FLTR Fan
HF05 Side-Mount Filter Fan, 115V 35CFM, LT Gray
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Fans & Heaters
UNSPSC
40101604 - Fans
UPC/GTIN
783510341954 / 00783510341954
Weight per unit
2.4599 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HF0516414 - Large Image
 
HF0516414 - Small Image
Other Links
 
 
HF0516414 - Other
 
HF0516414 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.16/0.14 A
Voltage Rating
115 VAC
Material
Plastic
Material, Color, and Finish
Color
Light Gray
Housing Material
Non-metallic
Color Code
RAL 7035
Finish
Smooth Matte
Dimensions and Weight
Size
6.15 x 6.16 x 3.98 in
Descriptions
Product Type
IP54 5 In FF 115V 7035
Description
115V,35CFM SDMT FLTR FAN
Features
HF Side-Mount Filter Fans quickly install into enclosure with a click-fit design; no tools or screws required. Grilles open with the flick of a finger for easy filter replacement.
Long Description
HF05 Side-Mount Filter Fan, 115V 35CFM, Lt Gray
extra long description
NVENT HOF HF0516414 IP54 5 in FF 11
Additional Information
nominal voltage
115
flow rate
35 CFM
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
HF0516414
GTIN
00783510341954
UPC
783510341954
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Fans and Filter Fans
Packaging
Weight per each
2.4599
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat