HF1016414 - 10", 115V S-MT FLTR Fan

Nvent Hoffman

  • $562.98 (Each)
  • $562.98 (Each)
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
HF1016414
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
HF1016414
Description
10", 115V S-MT FLTR Fan
HF10 Side-Mount Filter Fan, 115V 159CFM, LT Gray
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Fans & Heaters
UNSPSC
40101604 - Fans
UPC/GTIN
783510342036 / 00783510342036
Weight per unit
3.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$562.98 (Each)
Resources
Images
 
 
HF1016414 - Large Image
 
HF1016414 - Small Image
Other Links
 
 
HF1016414 - Other
 
HF1016414 - Other
 
HF1016414 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.38/0.36 A
Voltage Rating
115 VAC
Material
Plastic
Material, Color, and Finish
Color
Light Gray
Housing Material
Non-metallic
Color Code
RAL 7035
Finish
Smooth Matte
Dimensions and Weight
Size
10.13 x 10.14 x 4.68 in
Descriptions
extra long description
NVENT HOF HF1016414 IP54 10 in FF 1
Product Type
IP54 10 In FF 115V 7035
Description
10",115V S-MT FLTR FAN
Features
HF Side-Mount Filter Fans quickly install into enclosure with a click-fit design; no tools or screws required. Grilles open with the flick of a finger for easy filter replacement.
Long Description
HF10 Side-Mount Filter Fan, 115V 159CFM, Lt Gray
Additional Information
nominal voltage
115
flow rate
159 CFM
Ambient Temperature
14 to 131 deg F
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
HF1016414
GTIN
00783510342036
UPC
783510342036
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Fans and Filter Fans
Packaging
Weight per each
3.09
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat