4024C - HUB

4024C - STL Pole Top BRKT

Hubbell Outdoor Lighting

  • $53.30 (for 1 Each)
  • $53.30 (1 Each)
  • $373.10 (7 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    4024C
    Manufacturer
    Hubbell Outdoor Lighting
    Manufacturer's Part Number
    4024C
    Description
    STL Pole Top BRKT
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Lighting Parts, Wiring & Accy. - Lighting Accessories  Mark as Incorrect
    Suggest a New Category
    Classification
    Poles & Accessories
    UNSPSC
    39111822 - Lighting wall bracket
    UPC/GTIN
    785988310326 / 00785988310326
    Weight per unit
    2 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $53.30 (1 Each)
    Carton
    $53.30 (1 Each)
    Standard Packaging
    $373.10 (7 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    13 Each
    Resources
    Other Links
     
     
    4024C - Other
     
    4024C - Other
     
    4024C - Other
     
    4024C - Other
     
    4024C - Other
    Images
     
     
    4024C - Large Image
     
    4024C - Small Image
     
    4024C - Large Image
    Attachments
     
     
    4024C - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Steel IN
    Material, Color, and Finish
    Color
    Dark Bronze
    Descriptions
    Description
    STL POLE TOP BRKT
    Product Type
    Slipftr STL 2IN 2 2/8IN Yoke MNT BRZ
    Additional Information
    Fixture Type
    Accessory
    Manufacturer Information
    Brand
    Hubbell Outdoor Lighting
    Manufacturers Part Number
    4024C
    GTIN
    00785988310326
    UPC
    785988310326
    Taxonomies, Classifications, and Categories
    Category Description
    Poles & Accessories
    Type
    Accessory
    Packaging
    Weight per each
    2
    Carton
    1
    Package
    7
    Uses, Certifications, and Standards
    Mounting
    Mounts on slipfitter
    Application
    Slipfitter
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    4 Alexandria

    A-L

    Location Stock Available
    View Store
    7 Lafayette

    M-Z

    Location Stock Available
    View Store
    2 Wichita Falls


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 4024C

    Type in the slang term you'd like to suggest.

* All prices subject to change.