We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
AWN4232EB8LHUNV - HUB

AWN4232EB8LHUNV - 4' 2LMP T8 Wrap

Columbia Lighting

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    AWN4232EB8LHUNV
    Manufacturer
    Columbia Lighting
    Manufacturer's Part Number
    AWN4-232-EU
    Description
    4' 2LMP T8 Wrap
    Wraparound Fixture, Low Profile; 32T8 Lamp; 2 Lamp(S); Lamp/Ballast Voltage 120/277/347 V; Lamp Wattage 32 W; Lamp Length 4 FT/8 FT; Electronic Ballast; Clear Acrylic Prismatic Diffuser Lens; Length 4 FT; Width 8 5/16 Inch; Height 2 13/16 Inch
    Slang Terms

    Suggest a New Term
    Categories
    Fluorescent Architectural & SP - Fluorescent Surface Architectu  Mark as Incorrect
    Suggest a New Category
    Classification
    Fluorescent Fixtures & Accessories
    UNSPSC
    39111501 - Fluorescent fixtures
    UPC/GTIN
    078531004859 / 00078531004859
    Weight per unit
    14 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $55.00 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    2 Each
    Resources
    Images
     
     
    AWN4232EB8LHUNV - Small Image
     
    AWN4232EB8LHUNV - Large Image
     
    AWN4232EB8LHUNV - Small Image
    Specifications Sheets
     
     
    AWN4232EB8LHUNV - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Number of Lamps
    2
    Lamp Wattage
    32 W
    Lamp Type
    32T8
    Ballast Type
    ELECTRONIC
    Material, Color, and Finish
    Housing Material
    HEAVY GAUGE STEEL
    Finish
    PRE PAINTED WITH HIGH GLOSS BAKED WHITE ENAMEL
    Dimensions and Weight
    Length
    4 FT
    Width
    8 5/16 INCH
    Descriptions
    Long Description
    WRAPAROUND FIXTURE, LOW PROFILE; 32T8 LAMP; 2 LAMP(S); LAMP/BALLAST VOLTAGE 120/277/347 V; LAMP WATTAGE 32 W; LAMP LENGTH 4 FT/8 FT; ELECTRONIC BALLAST; CLEAR ACRYLIC PRISMATIC DIFFUSER LENS; LENGTH 4 FT; WIDTH 8 5/16 INCH; HEIGHT 2 13/16 INCH
    LOW PROFILE TYPE; PRE PAINTED WITH HIGH GLOSS BAKED WHITE ENAMEL FINISH; 4 FT; 8 5/16 INCH; 4 FT/8 FT LAMP LENGTH; 4 FT NOMINAL LENGTH; ELECTRONIC BALLAST TYPE; 2 LAMP(S); 32T8 LAMP TYPE; 32 W LAMP WATTAGE; HEAVY GAUGE STEEL HOUSING MATERIAL; 120/277/347 V LAMP/BALLAST VOLTAGE; CLEAR ACRYLIC PRISMATIC DIFFUSER LENS TYPE; MOUNTING CEILING; AWN MODEL
    Product Type
    Fluorescent Ceiling Mount Light Fixture
    Description
    4' 2LMP T8 WRAP
    Commodity Description
    Indoor Lighting - Fluorescent Fixtures
    Additional Information
    MOUNTING CEILING
    Additional Information
    Lamp/Ballast Voltage
    120/277/347 V
    Nominal Length
    4 FT
    Lamp Length
    4 FT/8 FT
    Lens Type
    CLEAR ACRYLIC PRISMATIC DIFFUSER
    Manufacturer Information
    Brand
    COLUMBIA LIGHTING
    Manufacturers Part Number
    AWN4-232-EU
    Model
    AWN
    GTIN
    00078531004859
    UPC
    078531004859
    Taxonomies, Classifications, and Categories
    Category Description
    Fluorescent Fixtures & Accessories
    Type
    LOW PROFILE
    Packaging
    Weight per each
    14
    Carton
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    2 Pineville


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for AWN4232EB8LHUNV

    Type in the slang term you'd like to suggest.

* All prices subject to change.