AWW44324EU - 4L Wrap Around

Col

  • $71.62 (Each)
  • $71.62 (Each)
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
AWW44324EU
Manufacturer
Col
Manufacturer's Part Number
CL441019H000000
Description
4L Wrap Around
Low Profile Wraparound, 32T8 Bulb Shape, 4 FT Length, 14-5/8 In Width, 2-25/32 In Height, 120 to 277 V Ac, 32 W;30 W;28 W;25 W, Electronic Ballast, Instant, White, 4 Lamps, Heavy Gauge Steel Housing Material, Baked White Enamel, Ceiling Mount
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111501 - Fluorescent fixtures
UPC/EAN/GTIN
078531004873 / 0078531004873 / 00078531004873
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.62 (Each)
Resources
Images
 
 
AWW44324EU - Large Image
 
AWW44324EU - Small Image
 
AWW44324EU - Large Image
Specifications Sheets
 
 
AWW44324EU - Specification Sheet
Attachments
 
 
AWW44324EU - Specification Sheet
Other Links
 
 
AWW44324EU - Other
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
120 to 277 V ac
Ballast Type
Electronic
Lamp Wattage
32 W;30 W;28 W;25 W
Number of Lamps
4
Material, Color, and Finish
Finish
Baked White Enamel
Housing Material
Heavy Gauge Steel
Dimensions and Weight
Length
4 ft
Width
14-5/8 in
Height
2-25/32 in
Descriptions
Description
4L WRAP AROUND
Product Type
Low Profile Wraparound
Long Description
Low Profile WrapaRound, 32T8 Bulb Shape, 4 ft Length, 14-5/8 in Width, 2-25/32 in Height, 120 to 277 V ac, 32 W;30 W;28 W;25 W, Electronic Ballast, Instant, White, 4 Lamps, Heavy Gauge Steel Housing Material, Baked White Enamel, Ceiling Mount
Features
The AW is a low profile wraparound fixture that offers two, three, or four lamp cross sections. The lens can hinge from either side and features a clear acrylic prismatic diffuser.
Short Description
Low Profile Wraparound, 32T8, 120 to 277 VAC, 32;30;28;25 W
Special Features
Hinges from either Side;Clear Acrylic Prismatic Diffuser with Flat Bottom and Vertical Sides
extra long description
HCI CL441019H000000 AWW4-432-4EU
Additional Information
bulb shape
32T8
start type
Instant Start
Mounting Type
Ceiling Mount
Standards Met
UL Listed 1598, 924;cUL Listed;CSA Certified;NEC/CEC Compliant
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
CL441019H000000
Brand
Hubbell Lighting, Inc.
GTIN
00078531004873
UPC
078531004873
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Packaging
Weight per each
14
Carton
1
Uses, Certifications, and Standards
Application
Damp Locations;Commercial Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat