CS82324EU - 8' 4-Lamp Strip T8

Columbia Lighting

  • $61.00 (Each)
  • $61.00 (Each)
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
CS82324EU
Manufacturer
Columbia Lighting
Manufacturer's Part Number
03441009H910000
Description
8' 4-Lamp Strip T8
Strip 8FT 2L 32W 120-277V T8 Bal
Slang Terms

Suggest a New Term
Categories
Fluorescent General Purpose Li - Fluorescent Surface General Pu Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39112507 - Strip lights
UPC/EAN/GTIN
078531005023 / 0078531005023 / 00078531005023
Weight per unit
11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.00 (Each)
Resources
Images
 
 
CS82324EU - Large Image
 
CS82324EU - Small Image
 
CS82324EU - Large Image
Attachments
 
 
CS82324EU - Specification Sheet
Other Links
 
 
CS82324EU - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Wattage
32 W
Voltage Rating
120/277 V ac
Ballast Type
Electronic
Number of Lamps
4
Material, Color, and Finish
Housing Material
Die-Formed Steel
Finish
Baked White Enamel
Dimensions and Weight
Height
1-13/16 in
Width
4-7/16 in
Descriptions
Long Description
Strip Light, T8 Bulb Shape, 96 in Length, 4-7/16 in Width, 1-13/16 in Height, 120/277 V ac, 32 W, Electronic Ballast, Instant, 4 Lamps, Die-Formed Steel Housing Material, Baked White Enamel, 11 lb/EA
Description
8' 4-LAMP STRIP T8
Product Type
Strip Light
Features
CS straight-sided utility channel, 8 ft, Number of Lamps: 4, Lamp Type: 4 foot, T8: 32 watt fluorescent, Lamp Included: No, Ballast Type: 4-Light electronic instant start T8, Voltage Rating: 120-277 VAC.Standard strip is suitable for utility and light industrial or retail applications. Wide variety of hanging options available for mounting flexibility. Optional reflectors, wireguards and continuous row wiring options also available.
Short Description
Strip Light, T8, 120/277 VAC, 32W, 4 Lamp
extra long description
HCI 03441009H910000 CS8-232-4EU
Additional Information
bulb shape
T8
start type
Instant Start
Standards Met
UL listed 1598, cUL;CSA
package quantity
1 ct
Manufacturer Information
Brand
COLUMBIA LIGHTING
Manufacturers Part Number
03441009H910000
GTIN
00078531005023
UPC
078531005023
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Packaging
Weight
11 lb/EA
Weight per each
11
Carton
1
Uses, Certifications, and Standards
Application
Light Industrial;Retail
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat