We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
F150S1 - HUB

F150S1 - 150W HPS 120V W/Lamp

Hubbell LTG-Flood Hid Facade

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    F150S1
    Manufacturer
    Hubbell LTG-Flood Hid Facade
    Manufacturer's Part Number
    F-150S1
    Description
    150W HPS 120V W/Lamp
    Hid Floodlight Fixture, 9 Inch W X 6-7/8 Inch D X 8-1/16 Inch H Size; Bronze Powder Painted Finish; Ul 1598, Ul (Canada and Us) Approval; Knuckle, 1/2 Inch-10 Tpi NSPM Mounting; Reactor, NPF Ballast Type; Yes Lamp Included; High Pressure Sodium Lamp Type
    Slang Terms

    Suggest a New Term
    Categories
    Hid Floodlights, Wallpacks, Bo - Hid Floodlights  Mark as Incorrect
    Suggest a New Category
    Classification
    Outdoor Hid Lighting
    UNSPSC
    39111611 - Flood light
    UPC/GTIN
    785988206339 / 00785988206339
    Weight per unit
    6 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $69.84 (1 Each)
    Carton
    $69.84 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    F150S1 - Large Image
     
    F150S1 - Small Image
     
    F150S1 - Large Image
    Specifications Sheets
     
     
    F150S1 - Specification Sheet
    Installation Sheets
     
     
    F150S1 - Installation Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Lamp Wattage
    150 W
    Lamp Type
    MEDIUM BASE HIGH PRESSURE SODIUM
    Ballast Type
    REACTOR, NPF
    Lamp Included
    YES
    Material, Color, and Finish
    Finish
    BRONZE LEKTROCOTE[R]
    Housing Material
    DIE CAST ALUMINUM
    Dimensions and Weight
    Size
    9 INCH W X 6-7/8 INCH D X 8-1/16 INCH H
    Descriptions
    Product Type
    Hid Floodlight Fixture
    Long Description
    HID FLOODLIGHT FIXTURE, 9 INCH W X 6-7/8 INCH D X 8-1/16 INCH H SIZE; BRONZE POWDER PAINTED FINISH; UL 1598, UL (CANADA AND US) APPROVAL; KNUCKLE, 1/2 INCH-10 TPI NSPM MOUNTING; REACTOR, NPF BALLAST TYPE; YES LAMP INCLUDED; HIGH PRESSURE SODIUM LAMP TYPE
    9 INCH W X 6-7/8 INCH D X 8-1/16 INCH H SIZE; BRONZE POWDER PAINTED FINISH; UL 1598, UL (CANADA AND US) APPROVAL; KNUCKLE, 1/2 INCH-10 TPI NSPM MOUNTING; REACTOR, NPF BALLAST TYPE; YES LAMP INCLUDED; HIGH PRESSURE SODIUM LAMP TYPE; 150 W LAMP WATTAGE; DIE-CAST ALUMINUM HOUSING MATERIAL; 120 V LAMP/BALLAST VOLTAGE; NEMA 6 X 7, 127 DEGREE X 149 DEGREE DISTRIBUTION/BEAM SPREAD; 0.6 SQ FT EPA; LENS MATERIAL TEMPERED GLASS; APPLICATION WET LOCATION
    Additional Information
    Lens Material Tempered Glass; Application Wet Location
    Commodity Description
    Outdoor Lighting - H.I.D. Outdoor Flood & Fixtures
    Description
    150W HPS 120V W/LAMP
    Additional Information
    EPA
    0.6 SQ FT
    Lamp/Ballast Voltage
    120 V
    Distribution/Beam Spread
    NEMA 6 X 7, 127 DEG X 149 DEG
    Manufacturer Information
    Brand
    HUBBELL LIGHTING OUTDOOR
    HUBBELL[R]
    Hubbell LTG-Flood Hid Facade
    Model
    08533963002
    Manufacturers Part Number
    F-150S1
    GTIN
    00785988206339
    UPC
    785988206339
    Taxonomies, Classifications, and Categories
    Category Description
    Outdoor HID Lighting
    Packaging
    Weight per each
    6
    Carton
    1
    Uses, Certifications, and Standards
    Mounting
    KNUCKLE; 1/2 INCH-10 TPI NSPM
    Approval
    UL 1598, UL (CANADA AND US)
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for F150S1

    Type in the slang term you'd like to suggest.

* All prices subject to change.