H00KL00P - Hook Loop Light Fixture Holder

Columbia Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H00KL00P
Manufacturer
Columbia Lighting
Manufacturer's Part Number
HOOKLOOP
Description
Hook Loop Light Fixture Holder
Hook/ Loop, 3/4 In, Male, Combo.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lighting Accessories
UNSPSC
39111817 - Lamp mounting accessory
UPC/GTIN
785988452552 / 00785988452552
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
H00KL00P - Other
Images
 
 
H00KL00P - Large Image
 
H00KL00P - Small Image
 
H00KL00P - Large Image
Attachments
 
 
H00KL00P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
Hook/ Loop 3/4 In Male Combo
extra long description
HUB-LT HOOKLOOP Hook/ Loop 3/4 IN M
Description
HOOK LOOP LIGHT FIXTURE HOLDER
Long Description
Hook/ Loop, 3/4 IN, Male, Combo.
Special Features
Male
Additional Information
Fixture Type
Accessory
Manufacturer Information
Brand
COLUMBIA LIGHTING
Manufacturers Part Number
HOOKLOOP
GTIN
00785988452552
UPC
785988452552
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.26
Carton
1
Uses, Certifications, and Standards
Application
Hook/Loop
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat