JT822232U6GFSA12 - HUB

Also in stock

2GR82U6T8AUNVEB8 - 2'X2' 2LMP Static Lensed Troffer, Elec Ballast - Eaton Lighting
$65.64Per Each

Eaton Lighting
2'X2' 2LMP Static Lensed Troffer, Elec Ballast


View or Compare

JT822232U6GFSA12 - 2X2 Acrylic Troffer

Columbia Lighting

  • $66.00 (for 1 Each)
  • $66.00 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    JT822232U6GFSA12
    Manufacturer
    Columbia Lighting
    Manufacturer's Part Number
    JT822-232U6G-FSA12-EU
    Description
    2X2 Acrylic Troffer
    Lensed Troffer, 32T8U/6 Lamp; 2 Lamp(S); Lamp/Ballast Voltage 120/277 V; Lamp Wattage 32 W; Lamp Not Included; Electronic Ballast; #12 Pattern Acrylic Lens; Flush White Steel Door; Phosphate Treated Baked White Enamel Painted; Grid Trim; Width 24 Inch
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Fluorescent Architectural & SP - Fluorescent Recessed Architect  Mark as Incorrect
    Suggest a New Category
    Classification
    Fluorescent Fixtures & Accessories
    UNSPSC
    39111534 - Lensed troffer
    UPC/GTIN
    078531005603 / 00078531005603
    Weight per unit
    16 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $66.00 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    6 Each
    Resources
    Images
     
     
    JT822232U6GFSA12 - Large Image
     
    JT822232U6GFSA12 - Small Image
    Specifications Sheets
     
     
    JT822232U6GFSA12 - Specification Sheet
    Attachments
     
     
    JT822232U6GFSA12 - Specification Sheet
    Installation Sheets
     
     
    JT822232U6GFSA12 - Installation Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Ballast Type
    ELECTRONIC
    Lamp Included
    NO
    Number of Lamps
    2 in
    Lamp Wattage
    32 W
    Lamp Type
    32T8U/6
    Material, Color, and Finish
    Finish
    PHOSPHATE TREATED BAKED WHITE ENAMEL PAINTED
    Dimensions and Weight
    Length
    24 INCH
    Width
    24 INCH
    Height
    4-1/4 INCH
    Descriptions
    Product Type
    Fluorescent Recessed Light Fixture
    Description
    2X2 ACRYLIC TROFFER
    Long Description
    LENSED TROFFER, 32T8U/6 LAMP; 2 LAMP(S); LAMP/BALLAST VOLTAGE 120/277 V; LAMP WATTAGE 32 W; LAMP NOT INCLUDED; ELECTRONIC BALLAST; #12 PATTERN ACRYLIC LENS; FLUSH WHITE STEEL DOOR; PHOSPHATE TREATED BAKED WHITE ENAMEL PAINTED; GRID TRIM; WIDTH 24 INCH
    Additional Information
    APPROVAL UL 1598
    Commodity Description
    Indoor Lighting - Fluorescent Fixtures
    Additional Information
    Trim Type
    T-Bar/Lay-In
    Door Type
    WHITE FLUSH STEEL DOOR
    Lens Type
    #12 PATTERN ACRYLIC
    Lamp/Ballast Voltage
    120/277 V
    Nominal Length
    2 FT
    Nominal Width
    2 FT
    Lamp Length
    4 FT
    Manufacturer Information
    Brand
    COLUMBIA LIGHTING
    wiHUBB[TM]
    Manufacturers Part Number
    JT822-232U6G-FSA12-EU
    Model
    JT8
    GTIN
    00078531005603
    UPC
    078531005603
    Taxonomies, Classifications, and Categories
    Category Description
    Fluorescent Fixtures & Accessories
    Packaging
    Weight per each
    16
    Carton
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    1 Tyler
    View Store
    2 West Wichita

    A-L

    Location Stock Available
    View Store
    1 Hutchinson

    M-Z

    Location Stock Available
    View Store
    2 Wichita


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for JT822232U6GFSA12

    Type in the slang term you'd like to suggest.

* All prices subject to change.