We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
LF8CFV32EB - HUB

LF8CFV32EB - 8" (1) 26/32/42W Triple Tube, Vertical

Prescolite Brand

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    LF8CFV32EB
    Manufacturer
    Prescolite Brand
    Manufacturer's Part Number
    LF8CFV32EB
    Description
    8" (1) 26/32/42W Triple Tube, Vertical
    Fluorescent Downlight, Lensed Downlight; 4 Pin TRT Lamp; 1 Lamp(S); 26/32/42 W Lamp Wattage; 120/277 V Ballast/Line Voltage; Electronic Ballast; Vertical Lamp Mounting; 8 Inch Nominal Aperture Size; Round Aperture Shape; Non Insulated Ceiling
    Slang Terms

    Suggest a New Term
    Categories
    Fluorescent Architectural & SP - Fluorescent Recessed Architect  Mark as Incorrect
    Suggest a New Category
    Classification
    Fluorescent Fixtures & Accessories
    UNSPSC
    39111515 - Downlighting fixtures
    UPC/GTIN
    785235128308 / 00785235128308
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $52.74 (1 Each)
    Carton
    $52.74 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    69 Each
    Resources
    Images
     
     
    LF8CFV32EB - Small Image
     
    LF8CFV32EB - Large Image
     
    LF8CFV32EB - Small Image
    Specifications Sheets
     
     
    LF8CFV32EB - Specification Sheet
    Installation Sheets
     
     
    LF8CFV32EB - Installation Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Number of Lamps
    1
    Lamp Wattage
    26/32/42 W
    Lamp Type
    4 PIN TRT
    Ballast Type
    ELECTRONIC
    Material, Color, and Finish
    Housing Material
    22 GAUGE GALVANNEAL STEEL
    Dimensions and Weight
    Height
    10 5/8 INCH
    Ceiling Opening Size
    8 1/4 INCH
    Descriptions
    Long Description
    FLUORESCENT DOWNLIGHT, LENSED DOWNLIGHT; 4 PIN TRT LAMP; 1 LAMP(S); 26/32/42 W LAMP WATTAGE; 120/277 V BALLAST/LINE VOLTAGE; ELECTRONIC BALLAST; VERTICAL LAMP MOUNTING; 8 INCH NOMINAL APERTURE SIZE; ROUND APERTURE SHAPE; NON INSULATED CEILING
    LENSED DOWNLIGHT TYPE; 10 5/8 INCH; UL, CSA APPROVAL; WET LOCATION APPLICATION; ELECTRONIC BALLAST TYPE; 1 LAMP(S); 4 PIN TRT LAMP TYPE; 26/32/42 W LAMP WATTAGE; 22 GAUGE GALVANNEAL STEEL HOUSING MATERIAL; 120/277 V BALLAST/LINE VOLTAGE; NON INSULATED CEILING TYPE; 8 INCH NOMINAL APERTURE SIZE; ROUND APERTURE SHAPE; VERTICAL LAMP MOUNTING POSITION; 8 1/4 INCH CEILING OPENING SIZE; LITEFRAME[R] BRAND
    Product Type
    Fluorescent Downlight Housing
    Description
    8" (1) 26/32/42W TRIPLE TUBE, VERTICAL
    Commodity Description
    RECESSED FIXTURES
    Additional Information
    Ceiling Type
    NON INSULATED
    Ballast/Line Voltage
    120/277 V
    Nominal Aperture Size
    8 INCH
    Aperture Shape
    ROUND
    Lamp Mounting Position
    VERTICAL
    Manufacturer Information
    Brand
    prescolite
    PRESCOLITE BRAND
    PRESCOLITE MFG CORP
    Manufacturers Part Number
    LF8CFV32EB
    GTIN
    00785235128308
    UPC
    785235128308
    Taxonomies, Classifications, and Categories
    Category Description
    Fluorescent Fixtures & Accessories
    Type
    LENSED DOWNLIGHT
    Packaging
    Weight per each
    0
    Carton
    1
    Uses, Certifications, and Standards
    Approval
    UL, CSA
    Application
    WET LOCATION
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    57 Little Rock

    A-L

    Location Stock Available
    View Store
    12 Cabot

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for LF8CFV32EB

    Type in the slang term you'd like to suggest.

* All prices subject to change.