MBUL1L3K1 - 13.2W Led BLLT FLD 30K 120V

Exo Outdoor Lighting

  • $68.02 (Each)
  • $68.02 (Each)
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
MBUL1L3K1
Manufacturer
Exo Outdoor Lighting
Manufacturer's Part Number
MBUL-1L3K-1
Description
13.2W Led BLLT FLD 30K 120V
Mbul Mini Decorative Led Bullet, Mounting Type: 1/2 Inch 14 NPS Threaded Mounting For Box or Pipe Mounting or 6.75 Inch Stake With 8 Inch So Cord For Landscape Applications (Included)., Light Distribution: Wide 6X6, Wattage: 13.2 W, Color Temperature: 3000 K, 83 Cri, Light Output: 1115 LM, Voltage Rating: 120 Vac, Color: Dark Bronze.
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Landscape Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
785988031955 / 00785988031955
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.02 (Each)
Resources
Images
 
 
MBUL1L3K1 - Large Image
 
MBUL1L3K1 - Large Image
 
MBUL1L3K1 - Small Image
 
MBUL1L3K1 - Video
Other Links
 
 
MBUL1L3K1 - Other
 
MBUL1L3K1 - Other
 
MBUL1L3K1 - Other
 
MBUL1L3K1 - Other
Attachments
 
 
MBUL1L3K1 - Specification Sheet
Brochures
 
 
MBUL1L3K1 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
Lamp Type
LED
Material, Color, and Finish
Color
Dark Bronze
Dimensions and Weight
Size
6.78 in x 3.26 in x 3.26 in
Descriptions
Description
13.2W LED BLLT FLD 30K 120V
Product Type
Mini Led Flood 13.2 W 120V 6X6 Beam
extra long description
HUB-LT MBUL-1L3K-1 MINI LED FLOOD 1
Long Description
MBUL Mini Decorative LED Bullet, Mounting Type: 1/2 inch 14 NPS threaded mounting for box or pipe mounting or 6.75 inch stake with 8 inch SO cord for landscape applications (included)., Light Distribution: Wide 6x6, Wattage: 13.2 W, Color Temperature: 3000 K, 83 CRI, Light Output: 1115 lm, Voltage Rating: 120 VAC, Color: Dark Bronze.
Special Features
adjustable swivel for easy adjustment
Additional Information
media
Yes
lumens
1115
Fixture Type
FLOODLIGHT
Manufacturer Information
Manufacturers Part Number
MBUL-1L3K-1
Brand
Exo Outdoor Lighting
GTIN
00785988031955
UPC
785988031955
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Mounting
1/2” thread;Pipe mounting;Box mounting
Application
landscape;accent;pole/column;facade and small area illumination
standard
UL;CSA;Wet listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat