MHSY320P8 - 320W PS 120/208/240/277V

Hubbell Lighting Outdoor

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MHSY320P8
Manufacturer
Hubbell Lighting Outdoor
Manufacturer's Part Number
MHS-Y320P8
Description
320W PS 120/208/240/277V
Wall Dimmer, Wall Dimmer Type; 2.94 Inch W X 0.3 Inch D X 4.69 Inch H Size; Gloss Light Almond Finish; 1-Pole/3-Way Operation Type; Ul, Csa Approval; 120 Vac At 60 HZ Voltage Rating; Clamshell Standard Package; 600 W Load Rating
Slang Terms

Suggest a New Term
Categories
Hid Floodlights, Wallpacks, Bo - Hid Floodlights Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
-
UPC/EAN/GTIN
785988008056
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MHSY320P8 - Small Image
 
MHSY320P8 - Large Image
Attachments
 
 
MHSY320P8 - Specification Sheet
Installation Sheets
 
 
MHSY320P8 - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
320 W
Material, Color, and Finish
Finish
Yes Yes/No
Dimensions and Weight
Size
Die-Cast Aluminum
Descriptions
Product Type
Floodlight Fixture
Description
320W PS 120/208/240/277V
Commodity Description
CONCRETE INSERT, LOW CARBON STEEL MATERIAL; 2 INCH; 1-5/8 INCH; ANSI/SP-58/69, A-A-119A APPLICABLE STANDARD; CEILING APPLICATION; 0.44 LB WEIGHT; 600 LB LOAD RATING; INCLUDES SNAP-OUT PLUG
Additional Information
GFSTBF20I
Long Description
WALL DIMMER, WALL DIMMER TYPE; 2.94 INCH W X 0.3 INCH D X 4.69 INCH H SIZE; GLOSS LIGHT ALMOND FINISH; 1-POLE/3-WAY OPERATION TYPE; UL, CSA APPROVAL; 120 VAC AT 60 HZ VOLTAGE RATING; CLAMSHELL STANDARD PACKAGE; 600 W LOAD RATING
Additional Information
Thread Size
88377811396
Pipe Size
COMMUNICATION AND CONTROL CABLE, TINNED COPPER CONDUCTOR MATERIAL; 5 CONDUCTOR(S); 18 AWG CONDUCTOR SIZE; PVC JACKET MATERIAL; 300 V VOLTAGE; GRAY INSULATION COLOR; NON SHIELDED SHIELD CONSTRUCTION; APPLICATION ELECTRICAL, ELECTRONIC EQUIPMENT
Conduit/Pipe Size
GFSTBF20
Manufacturer Information
Manufacturers Part Number
MHS-Y320P8
Brand
HUBBELL LIGHTING OUTDOOR
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
GFCI RECEPTACLE, NYLON MATERIAL; BROWN COLOR; COMMERCIAL GRADE; UL, CSA APPROVAL; 120 VAC AT 60 HZ VOLTAGE RATING; 20 AMPERE CURRENT RATING; BACK, SIDE WIRING; CIRCUITPRO[R] BRAND; TEMPERATURE RATING -30 TO 150 DEG F; TRIP TIME 0.025 SEC
Availability
Manufacturer Status
Non-Stock
Packaging
Weight
Mogul Base Pulse Start
Weight per each
20
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat