NRG304B - HUB

NRG304B - 42W HPS 120V WLPK LTG

Hubbell Outdoor Lighting

  • $120.71 (for 1 Each)
  • $120.71 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    NRG304B
    Manufacturer
    Hubbell Outdoor Lighting
    Manufacturer's Part Number
    NRG-304B
    Description
    42W HPS 120V WLPK LTG
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Fluorescent Floodlights, Wallp - Fluorescent Wallpacks  Mark as Incorrect
    Suggest a New Category
    Classification
    Outdoor Hid Lighting
    UNSPSC
    39111613 - Security lighting
    UPC/GTIN
    785988567164 / 00785988567164
    Weight per unit
    5 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $120.71 (1 Each)
    Carton
    $120.71 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    NRG304B - Large Image
     
    NRG304B - Small Image
    Attachments
     
     
    NRG304B - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Number of Lamps
    1 PH
    Voltage Rating
    277 VAC
    Lamp Type
    Electronic Fluorescent
    Material, Color, and Finish
    Color
    Dark Bronze
    Style
    Vandal Resistant
    Descriptions
    Description
    42W HPS 120V WLPK LTG
    Product Type
    Walpack 42W CFL 120-277V Polyc BRZ LP
    Additional Information
    Socket Type
    4-Pin
    Manufacturer Information
    Brand
    Hubbell Outdoor Lighting
    Manufacturers Part Number
    NRG-304B
    GTIN
    00785988567164
    UPC
    785988567164
    Taxonomies, Classifications, and Categories
    Category Description
    Outdoor HID Lighting
    Type
    Wallpack
    Packaging
    Weight per each
    5
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Perimeter Wallpack
    standard
    UL mA
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for NRG304B

    Type in the slang term you'd like to suggest.

* All prices subject to change.