NRG430LU4KBZ - HUB

Also in stock

CLCSLED40SMUNV - 36W Led Cnpy 40K 4839LM - Eaton Lighting
$272.79Per Each

Eaton Lighting
36W Led Cnpy 40K 4839LM


View or Compare

NRG430LU4KBZ - Led Lumasquare 120-277V 5872L 700ma

Hubbell Outdoor Lighting

  • $450.95 (for 1 Each)
  • $450.95 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    NRG430LU4KBZ
    Manufacturer
    Hubbell Outdoor Lighting
    Manufacturer's Part Number
    NRG4-30LU-4K-BZ
    Description
    Led Lumasquare 120-277V 5872L 700ma
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Lighting  Mark as Incorrect
    Suggest a New Category
    Classification
    Outdoor Hid Lighting
    UNSPSC
    39111613 - Security lighting
    UPC/GTIN
    078598831344 / 00078598831344
    Weight per unit
    15.6 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $450.95 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Other Links
     
     
    NRG430LU4KBZ - Other
     
    NRG430LU4KBZ - Other
     
    NRG430LU4KBZ - Other
     
    NRG430LU4KBZ - Other
    Images
     
     
    NRG430LU4KBZ - Large Image
     
    NRG430LU4KBZ - Small Image
     
    NRG430LU4KBZ - Large Image
    Attachments
     
     
    NRG430LU4KBZ - Specification Sheet
    Brochures
     
     
    NRG430LU4KBZ - Brochure


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    277 V
    Material, Color, and Finish
    Color
    BRONZE
    Descriptions
    Product Type
    Refractor Ceiling 30 Led 4K Bronze
    Description
    LED LUMASQUARE 120-277V 5872L 700MA
    Manufacturer Information
    Brand
    Hubbell Outdoor Lighting
    Manufacturers Part Number
    NRG4-30LU-4K-BZ
    GTIN
    00078598831344
    UPC
    078598831344
    Taxonomies, Classifications, and Categories
    Category Description
    Outdoor HID Lighting
    Type
    Ceiling/Canopy/Garage
    Packaging
    Weight per each
    15.6
    Carton
    1
    Uses, Certifications, and Standards
    Frequency Rating
    50/60 W
    Mounting
    Ceiling (junction box);Ceiling (surface)
    standard
    CSA;Wet listed;Damp Listed
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for NRG430LU4KBZ

    Type in the slang term you'd like to suggest.

* All prices subject to change.