We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
QL1505 - HUB

QL1505 - Quartz Light Floodlight 1000/1500OOD Alum

Hubbell LTG-QL Quartz

In-Stock: 0 available locally (Nacogdoches, TX)

QTY:

  • Help Improve Our Data
    Quick Specs
    Catalog Number
    QL1505
    Manufacturer
    Hubbell LTG-QL Quartz
    Manufacturer's Part Number
    QL-1505
    Description
    Quartz Light Floodlight 1000/1500OOD Alum
    Floodlight, Tungsten Halogen T3 Lamp; Lamp Wattage 1000/1500 W; Lamp Not Included; Distribution/Beam Spread Nema 6 X 5, 115 Deg X 78 Deg; Epa 0.9 SQ FT; 1/2 Inch THD Standard Knuckle Mounting; Die Cast Aluminum Housing; Gray Lektrocote; Ip55
    Categories
    Halogen & Quartz Floodlights, - Halogen & Quartz Floodlights  Mark as Incorrect
    Suggest a New Category
    Classification
    Outdoor Hid Lighting
    UNSPSC
    39111611 - Flood light
    UPC/EAN/GTIN
    00785988464487
    Weight per unit
    6 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $60.59 (each)
    Carton
    $605.90 (10 units)
    Stock Availability
    Nacogdoches
    0
    All Stores
    1
    Resources
    Specifications Sheets
     
     
    QL1505 - Specification Sheet
    Images
     
     
    QL1505 - Large Image
     
    QL1505 - Small Image
    Installation Sheets
     
     
    QL1505 - Installation Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Additional Information
    Additional Information
    TEMPERED GLASS LENS
    Approval
    UL, CSA
    Brand
    Hubbell LTG-QL Quartz
    Commodity Description
    Outdoor Lighting - H.I.D. Outdoor Flood & Fixtures
    Description
    QUARTZ LIGHT FLOODLIGHT 1000/1500OOD ALUM
    Distribution/Beam Spread
    NEMA 6 X 5, 115 DEG X 78 DEG
    Documents
    Yes
    Enclosure
    IP55
    EPA
    0.9 SQ FT
    Finish
    GRAY LEKTROCOTE
    Housing Material
    DIE CAST ALUMINUM
    Lamp Included
    0
    Lamp Type
    TUNGSTEN HALOGEN T3
    Lamp Wattage
    1000/1500 W
    Long Description
    FLOODLIGHT, TUNGSTEN HALOGEN T3 LAMP; LAMP WATTAGE 1000/1500 W; LAMP NOT INCLUDED; DISTRIBUTION/BEAM SPREAD NEMA 6 X 5, 115 DEG X 78 DEG; EPA 0.9 SQ FT; 1/2 INCH THD STANDARD KNUCKLE MOUNTING; DIE CAST ALUMINUM HOUSING; GRAY LEKTROCOTE; IP55
    Manufacturers Part Number
    QL-1505
    Model
    QL-1500
    Mounting
    1/2 INCH THD STANDARD KNUCKLE
    Picture
    Yes
    Product Type
    Quartz Floodlight Fixture
    Size
    8-1/2 INCH X 14 INCH
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    Abilene (58) 1

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

* All prices subject to change.

Frequently bought together...

1500T3QCL240V - 1500W 240V T3 Double End Quartz Halogen Lamp - Sylvania-Ledvance
1500T3QCL240V

From Sylvania-Ledvance,
1500W 240V T3 Double End Quartz Halogen Lamp

$10.00
EA
Item Details

Q1500T3CL240 - 1500W 240V T3 Double End Quartz Halogen Lamp - G.E. Lighting (Lampblst)
Q1500T3CL240

From G.E. Lighting (Lampblst),
1500W 240V T3 Double End Quartz Halogen Lamp

$32.65
EA
Item Details