QL505 - HUB

QL505 - 500W Quartz Flood

Hubbell Outdoor Lighting

  • $38.18 (for 1 Each)
  • $38.18 (1 Each)
  • $381.80 (10 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    QL505
    Manufacturer
    Hubbell Outdoor Lighting
    Manufacturer's Part Number
    QL-505
    Description
    500W Quartz Flood
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Halogen & Quartz Floodlights, - Halogen & Quartz Floodlights  Mark as Incorrect
    Suggest a New Category
    Classification
    Outdoor Hid Lighting
    UNSPSC
    39111611 - Flood light
    UPC/GTIN
    785988464340 / 00785988464340
    Weight per unit
    4 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $38.18 (1 Each)
    Carton
    $381.80 (10 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Other Links
     
     
    QL505 - Other
     
    QL505 - Other
     
    QL505 - Other
     
    QL505 - Other
     
    QL505 - Other
    Images
     
     
    QL505 - Large Image
     
    QL505 - Small Image
     
    QL505 - Large Image
    Attachments
     
     
    QL505 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
    Lamp Type
    QUARTZ
    Material, Color, and Finish
    Color
    Gray 0
    Descriptions
    Product Type
    FLDLGHT 300/500W QTZ 120V Gry
    Description
    500W QUARTZ FLOOD
    Special Features
    UL, Wet Listed
    Additional Information
    Fixture Type
    Quartz Floodlights
    Manufacturer Information
    Manufacturers Part Number
    QL-505
    Brand
    Hubbell Outdoor Lighting
    GTIN
    00785988464340
    UPC
    785988464340
    Taxonomies, Classifications, and Categories
    Category Description
    Outdoor HID Lighting
    Type
    Quartz Floodlights
    Packaging
    Weight per each
    4
    Carton
    10
    Uses, Certifications, and Standards
    Application
    General and accent flood lighting where short burning hours are planned. Instant on/off
    Mounting
    Knuckle Mount
    standard
    UL;CSA;Wet listed
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for QL505

    Type in the slang term you'd like to suggest.

* All prices subject to change.