RFL41205KT - 124W Led Flood 50K Trunnion 14746LM

Hubbell Lighting Outdoor

  • $468.99 (Each)
  • $468.99 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RFL41205KT
Manufacturer
Hubbell Lighting Outdoor
Manufacturer's Part Number
RFL4-120-5K-T
Description
124W Led Flood 50K Trunnion 14746LM
Ratio Flood Size 4, Mounting Type: Trunnion Mount, Wattage: 124 W, Number Of Leds: 176, Color Temperature: 5000 K, Light Distribution: Wide Distribution, Light Output: 14432 LM, Voltage Rating: 120-277 V, Color: Dark Bronze Textured.
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
785988444748 / 00785988444748
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$468.99 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Led Flood Light Fixture
Description
124W LED FLOOD 50K TRUNNION 14746LM
Long Description
RATIO FLOOD SIZE 4, MOUNTING TYPE: TRUNNION MOUNT, WATTAGE: 124 W, NUMBER OF LEDS: 176, COLOR TEMPERATURE: 5000 K, LIGHT DISTRIBUTION: WIDE DISTRIBUTION, LIGHT OUTPUT: 14432 LM, VOLTAGE RATING: 120-277 V, COLOR: DARK BRONZE TEXTURED.
Manufacturer Information
Brand
HUBBELL LIGHTING OUTDOOR
Manufacturers Part Number
RFL4-120-5K-T
GTIN
00785988444748
UPC
785988444748
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
16
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat