STS24432GMP04EU - STS24-432G-Mpo-4eu

Columbia Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STS24432GMP04EU
Manufacturer
Columbia Lighting
Manufacturer's Part Number
P4D24-332G-LD36-S-3EU-FO735
Description
STS24-432G-Mpo-4eu
48 Inch; 24 Inch; 4-7/8 Inch; 4 FT Lamp Length; 4 FT Nominal Length; Electronic, Instant Start Ballast Type; 3 Lamp(S); Lamp Included; 32T8 Lamp Type; 32/30/28/25 W Lamp Wattage; 120 to 277 V Lamp/Ballast Voltage; Grid Trim Type; Static Air Function; 3 Inch Louver Depth; 3 X 6 Louver Configuration; Specular Low Iridescent Aluminum Louver Finish
Slang Terms

Suggest a New Term
Categories
Fluorescent Architectural & SP - Fluorescent Recessed Architect Mark as Incorrect
Suggest a New Category
Classification
Lamps
UNSPSC
-
UPC/EAN/GTIN
078531043544
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
STS24432GMP04EU - Small Image
 
STS24432GMP04EU - Large Image
Attachments
 
 
STS24432GMP04EU - Specification Sheet
Installation Sheets
 
 
STS24432GMP04EU - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
5-5/16 Inch L
Current Rating
Hole Mount
Material, Color, and Finish
Body Material
24 Inch
Handle Material
32/30/28/25 W
Descriptions
Product Type
Fluorescent Parabolic Light Fixture
Long Description
B7EL
Description
STS24-432G-MPO-4EU
Commodity Description
WALL PLATE, STEEL MATERIAL; SMOOTH SEMI GLOSS FINISH; IVORY COLOR; 2-DUPLEX RECEPTACLE, 1-TOGGLE SWITCH CONFIGURATION; 3 GANG(S); PRINCESS DESIGNATED SIZE
Additional Information
ballast location
1-3/4
Cord Length
3 x 6 Inches
Cord Length in ft
42509509917
Coil Voltage
CHANNEL NUT, TWIRL TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; #10 NOMINAL DIAMETER; UNC THREAD SERIES; 24 TPI; ISO 9001 APPLICABLE STANDARD; 1/4 INCH THICKNESS; PRESS FORMED, MACHINED, HARDENED PROCESS; ASTM A108/A36/B633 MATERIAL SPECIFICATION
Disconnect
DuraLouver[R]
Base
P4D
Manufacturer Information
Manufacturers Part Number
P4D24-332G-LD36-S-3EU-FO735
Brand
COLUMBIA LIGHTING
Taxonomies, Classifications, and Categories
Category Description
LAMPS
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Enclosure
Grid
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat