WGH70H - HUB

WGH70H - 70W MH WP Quad-Tap W/ Lamp

Hubbell Outdoor Lighting

  • $128.21 (for 1 Each)
  • $128.21 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    WGH70H
    Manufacturer
    Hubbell Outdoor Lighting
    Manufacturer's Part Number
    WGH-70H
    Description
    70W MH WP Quad-Tap W/ Lamp
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Hid Floodlights, Wallpacks, Bo - Hid Wallpacks  Mark as Incorrect
    Suggest a New Category
    Classification
    Outdoor Hid Lighting
    UNSPSC
    39111613 - Security lighting
    UPC/GTIN
    785988465842 / 00785988465842
    Weight per unit
    9 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $128.21 (1 Each)
    Carton
    $128.21 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Other Links
     
     
    WGH70H - Other
     
    WGH70H - Other
     
    WGH70H - Other
     
    WGH70H - Other
     
    WGH70H - Other
    Images
     
     
    WGH70H - Large Image
     
    WGH70H - Small Image
    Attachments
     
     
    WGH70H - Specification Sheet
    Brochures
     
     
    WGH70H - Brochure


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    ALUMINUM
    Number of Lamps
    1 W
    Voltage Rating
    120/220/240/277 VAC
    Wattage
    70 Watt
    Lamp Type
    PULSE START METAL HALIDE
    Lamp Included
    Yes Yes/No
    Material, Color, and Finish
    fixture material
    aluminum
    Color
    Dark Bronze
    Style
    Glass Wallpack - Horizontal Lamp
    Dimensions and Weight
    Height
    9 W
    Width
    13 W
    Size
    7.25 in x 13 in x 9 in
    Length
    7.25 Inches
    Descriptions
    Description
    70W MH WP QUAD-TAP W/ LAMP
    Product Type
    Walpak 70W MH 120V Glass BRZ W/LP
    Manufacturer Information
    Brand
    Hubbell Outdoor Lighting
    Manufacturers Part Number
    WGH-70H
    GTIN
    00785988465842
    UPC
    785988465842
    Taxonomies, Classifications, and Categories
    Category Description
    Outdoor HID Lighting
    Type
    Wallpack
    Packaging
    Weight per each
    9
    Carton
    1
    Uses, Certifications, and Standards
    Frequency Rating
    50/60 W
    Application
    Perimeter Wallpack
    standard
    UL mA
    Mounting
    Wall (surface)
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for WGH70H

    Type in the slang term you'd like to suggest.

* All prices subject to change.