Z36500A - 3PH 650V 919J Surge Arrestor

Maclean Power Systems

  • $147.25 (Each)
  • $147.25 (Each)

  • $7,362.50 (Per 50)

  • $36,812.50 (Per 250)
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
Z36500A
Manufacturer
Maclean Power Systems
Manufacturer's Part Number
Z36500A
Description
3PH 650V 919J Surge Arrestor
Surge Arrestor, Entire Electrical Service;For Added Protection to Computers;Heating/Air Conditioning Equipment;Maclean Power Systems Recommends;Major Appliances;Protect Wiring;Pumps Application, #14 Awg Compatible Wire Size, Ring Terminal Connection Type, 48 HZ;62 HZ Frequency Rating, 3.335 In Height, Metal Oxide Material, Bracket Mount Mounting Type, 3 - Poles, 3 - Wires, 250 PK;50 CT Package Quantity, The Arresters Are Designed For Repeated Operation and Continuous Protection Special Features, Ansi/Ieee
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
1311 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$147.25 (Each)
Carton
$7,362.50 (Per 50)
Standard Packaging
$36,812.50 (Per 250)
Resources
Images
 
 
Z36500A - Small Image
 
Z36500A - Large Image
Specifications Sheets
 
 
Z36500A - Specification Sheet
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
650 V
Number of Wires
3
Material
Metal Oxide
Dimensions and Weight
Width
3.11 in (Dia.)
Height
3.335 in
Descriptions
Short Description
Surge Arrestor, 650 V, #14 AWG, 50 CT
Product Type
Surge Arrestor
Long Description
Surge Arrestor, Entire Electrical Service;For Added Protection to Computers;Heating/Air Conditioning Equipment;Maclean Power Systems Recommends;Major Appliances;Protect Wiring;Pumps Application, #14 AWG Compatible Wire Size, Ring Terminal Connection Type, 48 Hz;62 Hz Frequency Rating, 3.335 in Height, Metal Oxide Material, Bracket Mount Mounting Type, 3 - Poles, 3 - Wires, 250 PK;50 CT Package Quantity, The Arresters are Designed for Repeated Operation and Continuous Protection Special Features, ANSI/IEEE
Features
Electricity users, from the homeowner to big business, are more interested today in the quality of the power they receive than in the past, and with good reason. Advances in technology have introduced new electronic equipment and appliances that are more susceptible to damage by power surges. Replacing or repairing damaged equipment is inconvenient and can be costly. Lightning or an interruption in the power line can generate a power surge. These high energy surges can enter a home or building through the
Special Features
The Arresters are Designed for Repeated Operation and Continuous Protection
Description
3PH 650V 919J SURGE ARRESTOR
Additional Information
Compatible Wire Size
#14 AWG
Connection Type
Ring Terminal
Mounting Type
Bracket Mount
Trip Time
<5 ns
package quantity
50 CT;250 PK
Standards Met
ANSI/IEEE C62.11-1993
Manufacturer Information
Manufacturers Part Number
Z36500A
Brand
Maclean Power Systems
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Packaging
Weight
21 oz;653 g
Weight per each
1311
Carton
50
Package
250
Uses, Certifications, and Standards
Frequency Rating
48 Hz;62 Hz
Application
Entire Electrical Service;Protect Wiring;Major Appliances;Pumps;Heating/Air Conditioning Equipment;For Added Protection to Computers;Maclean Power Systems Recommends
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat