AD2000W1 - Wall SW, Vac/Occ, DT, 1R, 120/277V, WH

Wiring Device-Kellems

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AD2000W1
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
AD2000W1
Description
Wall SW, Vac/Occ, DT, 1R, 120/277V, WH
Occupancy Sensing Products, Wall Switch, Occupancy or Vacancy, Dual Tech, 1 Relay, 1000 Square Feet, 800WINCANDESCENT, 1000W Fluorescent @ 120V Ac, 1800W Fluorescent @ 277V Ac, 120/277V Ac, With Photocell, White
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
783585413310 / 00783585413310
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
AD2000W1 - Specification Sheet
Images
 
 
AD2000W1 - Large Image
 
AD2000W1 - Large Image
 
AD2000W1 - Large Image
 
AD2000W1 - Small Image
Other Links
 
 
AD2000W1 - Other
 
AD2000W1 - Other
 
AD2000W1 - Other
 
AD2000W1 - Other
 
AD2000W1 - Other
 
AD2000W1 - Other
 
AD2000W1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Material, Color, and Finish
Color
White
Descriptions
Description
WALL SW,VAC/OCC,DT,1R,120/277V,WH
Product Type
Wall SW, Vac/Occ, DT, 1R, 120/277V, WH
Long Description
Occupancy Sensing Products, Wall Switch,Occupancy or Vacancy, Dual Tech, 1 Relay, 1000 Square Feet, 800WIncandescent, 1000W Fluorescent @ 120V AC, 1800W Fluorescent @ 277V AC,120/277V AC, With Photocell, White
Special Features
Vacancy/Occupancy
extra long description
HWDK AD2000W1 WALL SW,VAC/OCC,DT,1R
Features
Adaptive Dual Technology combines Ultrasonic and Passive Infrared technology, minimizing the risk of lights turning ON when the space is unoccupied. Once occupancy is detected by both technologies within the space lights are turned ON, only one technology is necessary to keep the lights ON. Adaptive technology provides better control. Hubbell’s patented breakthrough in advanced control feature smart microprocessors constantly monitoring the controlled area and adjust the sensitivity and timer based on envi
Additional Information
sensing range
1000 Square Foot
supply voltage
120/277 AC
pallet quantity
480
load
Lighting Circuit
connector
Terminal Screws
Manufacturer Information
Manufacturers Part Number
AD2000W1
series
Dual
sub brand
H-MOSS
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585413310
UPC
783585413310
Taxonomies, Classifications, and Categories
Type
Manual/Auto
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.6
Carton
50
Package
1
Uses, Certifications, and Standards
Operating Temperature
0 degrees C to 40 degrees C
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Mounting Screws
Application
Single Circuit
standard
UL/CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat