CS120 - Switch, Com, SP, 20A 120/277V, BR

Wiring Device-Kellems

  • $10.27 (Each)
  • $10.27 (Each)

  • $102.70 (Per 10)
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
CS120
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CS120
Description
Switch, Com, SP, 20A 120/277V, BR
Toggle Switch, Commercial Grade, Single-Pole, 20A 120/277V Ac, Side Wired
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/EAN/GTIN
783585901107 / 0783585901107 / 00783585901107
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.27 (Each)
Carton
$102.70 (Per 10)
Standard Packaging
$10.27 (Each)
Resources
Images
 
 
CS120 - Large Image
 
CS120 - Small Image
Other Links
 
 
CS120 - Other
 
CS120 - Other
 
CS120 - Other
 
CS120 - Other
Attachments
 
 
CS120 - Specification Sheet
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
120-277
amperage rating
20
Current Rating
20
Wattage
5540;5540.0000
insulation
False
Material
Nylon
connection
Side Wired Only
Poles
Single Pole
actuator
Toggle
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
4.18 in x 1.49 in x 1.83 in
Descriptions
Description
SWITCH, COM, SP, 20A 120/277V, BR
Product Type
Switch, Com, SP, 20A 120/277V, BR
extra long description
HWDK CS120 SWITCH, COM, SP, 20A 120
Long Description
Toggle Switch, Commercial Grade, Single-Pole, 20A 120/277V AC, Side Wired
Special Features
Standard Product
Additional Information
operating cycles
50,000
pallet quantity
5000
Contact Rating
Per UL 20
action
Positive Snap
Item Type
Single Pole Toggle Switch
Switch Type
Toggle
Contact Configuration
Two Position
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
CS120
sub brand
AC Toggle Switches
series
General Purpose
GTIN
00783585901107
UPC
783585901107
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
TOGGLE
Packaging
Weight per each
0.15
Carton
10
Package
1
Uses, Certifications, and Standards
Application
Commercial Spec Grade
environmental conditions
Indoor Dry unless protected by additional means
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Enclosure
None
Mounting
Screw Mount
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat