FS2 - Fluor Starter, 14-15-20W

Wiring Device-Kellems

  • $4.38 (Each)
  • $4.38 (Each)

  • $109.50 (Per 25)

  • $4,380.00 (Per 1,000)
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
FS2
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
FS2
Description
Fluor Starter, 14-15-20W
Fluorescent Starter, 0.7 In Diameter, 1.5 In Height, 0.25 LB/Ea
Slang Terms

Suggest a New Term
Categories
Ballast Parts & Accessories - Ballast Accessories Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
783585750002 / 00783585750002
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.38 (Each)
Carton
$4,380.00 (Per 1,000)
Standard Packaging
$109.50 (Per 25)
Resources
Attachments
 
 
FS2 - Specification Sheet
Images
 
 
FS2 - Large Image
 
FS2 - Small Image
 
FS2 - Large Image
Specifications Sheets
 
 
FS2 - Specification Sheet
Other Links
 
 
FS2 - Other
 
FS2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
14 W;15 W;20 W
Voltage Rating
Determined by the balasts kV
Lamp Type
Fluorescent
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
1.5 in
Diameter
0.7 in
Width
0.7
Length
1.5
Descriptions
Product Type
Fluorescent Starter
Description
FLUOR STARTER, 14-15-20W
extra long description
HWDK FS2 FLUOR STARTER, 14-15-20W
Long Description
Fluorescent Starter, 0.7 in Diameter, 1.5 in Height, 0.25 lb/EA
Features
Switches and Lighting Control, Fluorescent Starter, 14-15-20W
Short Description
Fluorescent Starter, 0.7 in (Dia.)
Special Features
Standard Product
Additional Information
package quantity
25 CT;1000 PK
Standards Met
UL Listed;CSA Certified
pallet quantity
36000
Item Type
Neo-Start Fluorescent Starter
start type
Neo Start
Manufacturer Information
Brand
Hubbell Wiring Device-Kellems
Manufacturers Part Number
FS2
sub brand
Lighting Controls
GTIN
00783585750002
UPC
783585750002
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Neo-Start Fluorescent Starter
Packaging
Weight
0.25 lb/EA
Weight per each
0.25
Carton
1000
Package
25
Uses, Certifications, and Standards
Frequency Rating
60
Mounting
Twist-In
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat