HBL182S20LED - 20' 18/2 STW S"Gle 6.6 Watt 90 Led Fixt

Wiring Device-Kellems

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL182S20LED
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL182S20LED
Description
20' 18/2 STW S"Gle 6.6 Watt 90 Led Fixt
Temporary Lighting Products, 20' 18/2 STW Single 6.6W 90 Led Fixture, 450 Lumen Output Per Fixture
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39112006 - Portable hand lamp
UPC/GTIN
783585528311 / 00783585528311
Weight per unit
2.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
HBL182S20LED - Specification Sheet
Images
 
 
HBL182S20LED - Large Image
 
HBL182S20LED - Small Image
Other Links
 
 
HBL182S20LED - Other
 
HBL182S20LED - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Lamp Type
LED
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
20' Length
Descriptions
Product Type
20' 18/2 STW Single 6.6 Watt 90 Led Fixt
Description
20' 18/2 STW S"GLE 6.6 WATT 90 LED FIXT
extra long description
HWDK HBL182S20LED 20' 18/2 STW SING
Long Description
Temporary Lighting Products, 20' 18/2 STW Single 6.6W 90 LED Fixture, 450 Lumen Output Per Fixture
Special Features
Standard Product
Additional Information
pallet quantity
192
Fixture Type
LED Stringer Lights
dimmable
Not Dimmable
Manufacturer Information
Brand
Hubbell Wiring Device-Kellems
Manufacturers Part Number
HBL182S20LED
series
Stringer Lights
sub brand
Temporary Lighting
GTIN
00783585528311
UPC
783585528311
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
LED Stringer Lights
Packaging
Weight per each
2.45
Carton
1
Uses, Certifications, and Standards
standard
CSA;ETL;UL
Application
Indoor Outdoor
Enclosure
No Enclosure
Mounting
Temporary
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat