HBL320P4W - PS, IEC, Plug, 2P3W, 20A 125V, 4X/69K

WDK

  • $241.67 (Each)
  • $241.67 (Each)

  • $2,416.70 (Per 10)
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
HBL320P4W
Manufacturer
WDK
Manufacturer's Part Number
HBL320P4W
Description
PS, IEC, Plug, 2P3W, 20A 125V, 4X/69K
Watertight Plug, 20 A, 125 V Ac, 2 Poles, 3 Wires, Yellow, Zytel ST801 Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 6.61 (L) X 2.87 (W) In, Moisture Resistant, Impact Resistant, #14 to #10 Awg Wire Size, 0.85 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585403366 / 0783585403366 / 00783585403366
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$241.67 (Each)
Carton
$2,416.70 (Per 10)
Standard Packaging
$241.67 (Each)
Resources
Images
 
 
HBL320P4W - Large Image
 
HBL320P4W - Small Image
 
HBL320P4W - Large Image
Other Links
 
 
HBL320P4W - Other
 
HBL320P4W - Other
 
HBL320P4W - Other
 
HBL320P4W - Other
 
HBL320P4W - Other
Attachments
 
 
HBL320P4W - Specification Sheet
Specifications Sheets
 
 
HBL320P4W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
125 V ac
Material
Zytel ST801 Nylon
Terminal Type
Screw
Wire Size
#14 to #10 AWG
Phase
1
Poles
2-Pole
amperage rating
20
Number of Wires
3-Wire
connection
Screwed Terminal
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
Standard Sized
Descriptions
Description
PS, IEC, PLUG, 2P3W, 20A 125V,4X/69K
Product Type
Watertight Plug
Long Description
Watertight Plug, 20 A, 125 V ac, 2 Poles, 3 Wires, Yellow, Zytel ST801 Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 6.61 (L) x 2.87 (W) in, Moisture Resistant, Impact Resistant, #14 to #10 AWG Wire Size, 0.85 lb
Features
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plug, 20A 125V AC, 2-Pole 3-Wire Grounding, Terminal Screws, Yellow , Watertight.
Short Description
Watertight Plug, 125 VAC, 2 Pole
Special Features
Water-Tight
extra long description
HWDK HBL320P4W PS, IEC, PLUG, 2P3W,
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
dimensions
6.61 (L) x 2.87 (W) in;167.8 (L) x 77 (W) mm
Resistance Properties
Moisture Resistant, Impact Resistant
Standards Met
UL 62;UL 94;UL 1682;UL 1686C2;CSA C22.2;UL 498;IEC 309-1;309-2
pallet quantity
550
Cord Type
All Portable
Item Type
Male Plug
Manufacturer Information
Manufacturers Part Number
HBL320P4W
Brand
Hubbell Wiring Devices
series
HBL Heavy Duty
sub brand
Pin and Sleeve Devices
GTIN
00783585403366
UPC
783585403366
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Watertight Plug
Packaging
Weight
0.85 lb
Weight per each
0.85
Carton
10
Package
1
Uses, Certifications, and Standards
nema rating
Non-NEMA
Application
High Ampacity Connections
Mounting
Cord
standard
CSA Certified File LR280C;UL Classified to IEC 60309-1 IEC 60309-2;UL Standard UL1682 and UL 1686C2
environmental conditions
Watertight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat