HBL4750 - LKG Dup RCPT, 15A 277V, L7-15R, BR

Wiring Device-Kellems

  • $51.61 (Each)
  • $51.61 (Each)

  • $516.10 (Per 10)
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
HBL4750
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL4750
Description
LKG Dup RCPT, 15A 277V, L7-15R, BR
Twist-Lock® Industrial Duplex Flush Receptacle, 15A 277V Ac, 2-Pole 3-Wire Grounding, Nema L7-15R, Screw Terminal
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585002347 / 0783585002347 / 00783585002347
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.61 (Each)
Carton
$516.10 (Per 10)
Standard Packaging
$51.61 (Each)
Resources
Images
 
 
HBL4750 - Large Image
 
HBL4750 - Small Image
Other Links
 
 
HBL4750 - Other
 
HBL4750 - Other
 
HBL4750 - Other
 
HBL4750 - Other
 
HBL4750 - Other
Attachments
 
 
HBL4750 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#18 to #10
Phase
1
amperage rating
15
Current Rating
15
Poles
2-Pole
Voltage Rating
277 VAC
Number of Wires
3-Wire
Wattage
4,155
connection
Screw Terminal
Material
Thermoplastic
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
3.29 in x 1.70 in x 1.17 in
Descriptions
Product Type
LKG Dup RCPT, 15A 277V, L7-15R, BR
Description
LKG DUP RCPT, 15A 277V, L7-15R, BR
extra long description
HWDK HBL4750 LKG DUP RCPT, 15A 277V
Long Description
Twist-Lock® Industrial Duplex Flush Receptacle, 15A 277V AC, 2-Pole 3-Wire Grounding, NEMA L7-15R, Screw Terminal
Special Features
Self Grounding
Additional Information
Item Type
15A Duplex Flush Receptacle
pallet quantity
5500
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
HBL4750
Brand
WIRING DEVICE-KELLEMS
sub brand
Twist-Lock Devices
GTIN
00783585002347
UPC
783585002347
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
RECEPTACLE
Packaging
Weight per each
0.3
Carton
10
Package
1
Uses, Certifications, and Standards
standard
Certified to CSA C22.2 No.42;Fed. Spec. W-C-596;Listed to UL 498
Application
Heavy Duty Industrial
nema rating
L7-15R
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat