HBL5266C - Plug, 15A 125V, 5-15P, B/W

WDK

  • $21.46 (Each)
  • $21.46 (Each)

  • $214.60 (Per 10)
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
HBL5266C
Manufacturer
WDK
Manufacturer's Part Number
HBL5266C
Description
Plug, 15A 125V, 5-15P, B/W
Straight Blade Device Plug, 15 A, 125 V Ac, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 1.527 In Diameter, Cord Mounted, 1.968 In Length, #18 to #8 Awg (Copper Conductor) Wire Size, Impact and Chemical Resistant, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Commercial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585173009 / 0783585173009 / 00783585173009
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.46 (Each)
Carton
$214.60 (Per 10)
Standard Packaging
$21.46 (Each)
Resources
Other Links
 
 
HBL5266C - Other
 
HBL5266C - Other
 
HBL5266C - Other
 
HBL5266C - Other
 
HBL5266C - Other
 
HBL5266C - Other
 
HBL5266C - Other
 
HBL5266C - Other
 
HBL5266C - Other
Images
 
 
HBL5266C - Large Image
 
HBL5266C - Large Image
 
HBL5266C - Large Image
 
HBL5266C - Large Image
 
HBL5266C - Large Image
 
HBL5266C - Small Image
 
HBL5266C - Large Image
Attachments
 
 
HBL5266C - Specification Sheet
Specifications Sheets
 
 
HBL5266C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#18 to #8 AWG (Copper Conductor)
Current Rating
15 A
Voltage Rating
125 V ac
Material
Nylon (Housing/Cord Clamp, Blade Holder);Clear Polycarbonate (Terminal Retainer);Brass (Blades, Terminal Screws);Nickel Plated Steel (Terminal Clamp, Assembly Screws)
Terminal Type
Screw;Clamp
Phase
1
amperage rating
15
Wattage
1875;1875.0000
Poles
2-Pole
Number of Wires
3-Wire
connection
Screwed Terminal
Material, Color, and Finish
Color
Black/White
Finish
Nickel Plated (Terminal Clamp, Assembly Screw)
Dimensions and Weight
Length
1.968 in;49.99 mm
Diameter
1.527 in;38.74 mm
Size
1.52 in x 1.52 in x 1.96 in
Descriptions
Product Type
Straight Blade Device Plug
Description
PLUG, 15A 125V, 5-15P, B/W
Long Description
Straight Blade Device Plug, 15 A, 125 V ac, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 1.527 in Diameter, Cord Mounted, 1.968 in Length, #18 to #8 AWG (Copper Conductor) Wire Size, Impact and Chemical Resistant, 0.15 lb
Features
Straight Blade Devices, Male Plug, Insulgrip Heavy Duty, Industrial/Commercial Grade, Straight, 2-Pole 3- Wire Grounding, 15A125V, 5-15P, Black and White, Single Pack.
Short Description
Straight Blade Device Plug, 15 A, 125 VAC, Black/White
Special Features
Vari-Size Adjustable Cord Clamp;Fast Lead Assembly Screws;Beveled Housing Prevents Snagging
extra long description
HWDK HBL5266C PLUG, 15A 125V, 5-15P
Additional Information
Mounting Type
Cord Mounted
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Resistance Properties
Impact and Chemical Resistant
package quantity
1 CT;10 PK
Standards Met
UL 498 Listed;UL FS WC596;CSA Certified C22.2;Federal Specification
pallet quantity
3600
Cord Type
All Portable
Manufacturer Information
Manufacturers Part Number
HBL5266C
Brand
Hubbell Wiring Devices
series
Insulgrip®
sub brand
Straight Blade Devices
GTIN
00783585173009
UPC
783585173009
Taxonomies, Classifications, and Categories
Category Description
Commercial cord connectors
Type
PLUG
Packaging
Weight
0.15 lb
Weight per each
0.15
Carton
10
Package
1
Uses, Certifications, and Standards
nema rating
NEMA 5-15P
Application
Industrial
Mounting
Cord
standard
CSA Certified to C22.2 No. 42 File 280;Fed. Spec. W-C596G;NEMA® WD-6 Compliant;UL Listed to UL498 File E1706
environmental conditions
Indoor Dry unless protected by additional means
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat