HBLDS3RC - Disconnect, 30A Unfused, 4X Rep Cover

Wiring Device-Kellems

  • $98.39 (Each)
  • $98.39 (Each)

  • $983.90 (Per 10)
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
HBLDS3RC
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBLDS3RC
Description
Disconnect, 30A Unfused, 4X Rep Cover
Switches and Lighting Controls, Industrial Grade, Disconnect Switches, Unfused Switch, Replacement Cover For 30a
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Non-Fusible Disconnect Safety Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/EAN/GTIN
783585912448 / 0783585912448 / 00783585912448
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$98.39 (Each)
Carton
$983.90 (Per 10)
Standard Packaging
$98.39 (Each)
Resources
Images
 
 
HBLDS3RC - Large Image
 
HBLDS3RC - Small Image
Other Links
 
 
HBLDS3RC - Other
 
HBLDS3RC - Other
 
HBLDS3RC - Other
 
HBLDS3RC - Other
 
HBLDS3RC - Other
Attachments
 
 
HBLDS3RC - Specification Sheet
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
COMPOSITE
Dimensions and Weight
Size
Standard Sized
Descriptions
Product Type
Disconnect, 30A Unfused, 4X Rep Cover
Description
DISCONNECT, 30A UNFUSED, 4X REP COVER
Features
NEC section 430.102(B) requires each motor controller to have a disconnect within line of sight from the motor and driven equipment. Hubbell’s Circuit-Lock® Unfused Disconnect Switches are UL listed as a manual motor controller and also “suitable as a motor disconnect” and meet these code requirements.
Long Description
Switches and Lighting Controls, Industrial Grade, Disconnect Switches, Unfused Switch, Replacement Cover for 30A
Special Features
Standard Product
extra long description
HWDK HBLDS3RC DISCONNECT, 30A UNFUS
Additional Information
pallet quantity
350
Contact Configuration
Two Position
Manufacturer Information
Manufacturers Part Number
HBLDS3RC
Brand
WIRING DEVICE-KELLEMS
sub brand
Circuit-Lock
series
Non-Fused;Fused
GTIN
00783585912448
UPC
783585912448
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Accessories
Packaging
Weight per each
0.75
Carton
10
Package
1
Uses, Certifications, and Standards
environmental conditions
Indoor Dry unless protected by additional means
Application
Labelless (30A)
Operating Temperature
Max Continuous- 67 Degrees C, Minimum- -40 Without Impact
standard
UL 746C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat