HBLDS60100RS - Rep Disco Switch, 60A,

Wiring Device-Kellems

  • $592.00 (Each)
  • $592.00 (Each)

  • $5,920.00 (Per 10)
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
HBLDS60100RS
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBLDS60100RS
Description
Rep Disco Switch, 60A,
Switches and Lighting Controls, Industrial Grade, Disconnect Switches, Replacement Switch, Three Pole, 60A 600V Ac, Screw Terminals, Gray
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Non-Fusible Disconnect Safety Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/EAN/GTIN
783585955216 / 0783585955216 / 00783585955216
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$592.00 (Each)
Carton
$5,920.00 (Per 10)
Standard Packaging
$592.00 (Each)
Resources
Images
 
 
HBLDS60100RS - Large Image
 
HBLDS60100RS - Small Image
Other Links
 
 
HBLDS60100RS - Other
 
HBLDS60100RS - Other
 
HBLDS60100RS - Other
Attachments
 
 
HBLDS60100RS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
amperage rating
60/100
Material
COMPOSITE
connection
Terminal Screws
Dimensions and Weight
Size
Standard Sized
Descriptions
Description
REP DISCO SWITCH, 60A,
Product Type
Rep Disco Switch, 60A,
extra long description
HWDK HBLDS60100RS REP DISCO SWITCH,
Features
NEC section 430.102(B) requires each motor controller to have a disconnect within line of sight from the motor and driven equipment. Hubbell’s Circuit-Lock® Unfused Disconnect Switches are UL listed as a manual motor controller and also “suitable as a motor disconnect” and meet these code requirements.
Long Description
Switches and Lighting Controls, Industrial Grade, Disconnect Switches, Replacement Switch, Three Pole, 60A 600V AC, Screw Terminals, Gray
Special Features
Standard Product
Additional Information
Contact Rating
100A
Contact Configuration
Two Position
Manufacturer Information
Manufacturers Part Number
HBLDS60100RS
Brand
WIRING DEVICE-KELLEMS
sub brand
Circuit-Lock
series
Fused;Non-Fused
GTIN
00783585955216
UPC
783585955216
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Accessories
Packaging
Weight per each
1.35
Carton
10
Package
1
Uses, Certifications, and Standards
Frequency Rating
60Hz
Application
For 60 and 100A HBLDS6 Series
environmental conditions
Indoor Dry unless protected by additional means
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat