HCMS03112 - Mini-QCK, Fem STR PLG, Met, 3P, 16/3, 12'

WDK

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HCMS03112
Manufacturer
WDK
Manufacturer's Part Number
HCMS03112
Description
Mini-QCK, Fem STR PLG, Met, 3P, 16/3, 12'
Signal and Control Products, Mini-Quick, Control Connectors, Femalestraight Plug, 3P 16/3 12'
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
32151904 - Control system patchcord
UPC/EAN/GTIN
783585836409 / 0783585836409 / 00783585836409
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
HCMS03112 - Other
 
HCMS03112 - Other
Images
 
 
HCMS03112 - Large Image
 
HCMS03112 - Small Image
Attachments
 
 
HCMS03112 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
3-Pole
insulation
Thermoplastic Rubber
Material, Color, and Finish
Color
Black
Conductor Material
Copper
Dimensions and Weight
Diameter
.99"
Length
12
Descriptions
Description
MINI-QCK, FEM STR PLG,MET, 3P, 16/3, 12'
Long Description
Signal and Control Products, Mini-Quick, Control Connectors, FemaleStraight Plug, 3P 16/3 12'
Special Features
Standard Product
Product Type
Minqck, Fem STR PLG, Met, 3P, 16/3, 12'
extra long description
HCI HCMS03112 MINQCK, FEM STR PLG,
Manufacturer Information
Manufacturers Part Number
HCMS03112
Brand
Hubbell Wiring Device-Kellems
sub brand
Mini-Quick Signal and Control Devices
GTIN
00783585836409
UPC
783585836409
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Female Straight Plug
Availability
Status
Inactive
Packaging
Weight per each
1.3
Carton
1
Package
5
Uses, Certifications, and Standards
Temperature Rating
-20 Deg C to 105 Deg C
Application
Quick Connect/Disconnect Signal and Control
standard
UL 2238 and UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat