P1LA - Wallplate, 1-G, Tog, La

Hubbell Wiring Devices

  • $0.46 (Each)
  • $0.46 (Each)

  • $11.50 (Per 25)

In-Stock: 25 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P1LA
Manufacturer
Hubbell Wiring Devices
Manufacturer's Part Number
P1LA
Description
Wallplate, 1-G, Tog, La
Wallplate, Toggle, 1-Gang, Light Almond
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
883778311529 / 00883778311529
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.46 (Each)
Carton
$11.50 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
25
Resources
Images
 
 
P1LA - Small Image
 
P1LA - Large Image
Attachments
 
 
P1LA - Specification Sheet
Other Links
 
 
P1LA - Other
 
P1LA - Other
 
P1LA - Other
 
P1LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
Standard
Descriptions
Description
WALLPLATE, 1-G, TOG, LA
Extra Long Description
HWDK P1LA WALLPLATE, 1-G, TOG, LA
Features
Hubbell's line of polycarbonate wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with easy to clean finish in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.
Long Description
Wallplate, Toggle, 1-Gang, Light Almond
Product Type
Wallplate, 1-G, Tog, La
Special Features
Smooth Satin Finish
Additional Information
Cutout
Toggle
Orientation
Vertical
Pallet Quantity
15400
Manufacturer Information
Brand
Hubbell Wiring Devices
Manufacturers Part Number
P1LA
GTIN
00883778311529
UPC
883778311529
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
TOGGLE
Packaging
Weight per each
0.02
Carton
25
Uses, Certifications, and Standards
Application
For use with Toggle Switch
Mounting
Painted Steel
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
25 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat