SHC1023 - Cord Conn, STR ML, .38-.50", 1/2", Alum

WDK

  • $10.07 (Each)
  • $10.07 (Each)

  • $503.50 (Per 50)
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
SHC1023
Manufacturer
WDK
Manufacturer's Part Number
SHC1023
Description
Cord Conn, STR ML, .38-.50", 1/2", Alum
Cord Connector, Blue, Aluminum, SHC Model, F2 Size, 0.38 to 0.5 In Cable/Cord Size, Straight Male Connection, 1/2 In Thread Size, -30 °F Operating Temperature, +225 °F Operating Temperature, 0.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783585200231 / 0783585200231 / 00783585200231
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.07 (Each)
Carton
$503.50 (Per 50)
Standard Packaging
$10.07 (Each)
Resources
Images
 
 
SHC1023 - Large Image
 
SHC1023 - Small Image
 
SHC1023 - Large Image
Other Links
 
 
SHC1023 - Other
 
SHC1023 - Other
 
SHC1023 - Other
 
SHC1023 - Other
 
SHC1023 - Other
Attachments
 
 
SHC1023 - Specification Sheet
Specifications Sheets
 
 
SHC1023 - Specification Sheet
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
Aluminum
Number of Conductors
Single
Material, Color, and Finish
Color
Blue
Color Code
BLUE
Dimensions and Weight
Size
F2
Descriptions
Description
CORD CONN, STR ML, .38-.50", 1/2", ALUM
Product Type
Cord Connector
Long Description
Cord Connector, Blue, Aluminum, SHC Model, F2 Size, 0.38 to 0.5 in Cable/Cord Size, Straight Male Connection, 1/2 in Thread Size, -30 °F Operating Temperature, +225 °F Operating Temperature, 0.1 lb/EA
Features
Kellems Wire Management, Cord Connectors, Straight Male, .38-.50", 1/2", Aluminum
Short Description
Cord Connector, Aluminum, F2, .38-.50", 3/4"
Special Features
Aluminum Cord Connector Provides Durable Performance;Knurled Finish Makes Them Easy to Handle and Maintain UL Listing by Hand Tighteningul Listing by Hand Tightening;Lightweight Design
extra long description
HWDK SHC1023 CORD CONN, STR ML, .38
Additional Information
Cable/Cord Size
0.38 to 0.5 in;9.7 to 12.7 mm
Enclosure Type
NEMA 4/4X/12/13
Connection Type
Straight Male
Thread Size
1/2 in
Minimum Operating Temperature
-30 °F;-34 °C
Maximum Operating Temperature
+225 °F;+107 °C
Standards Met
UL 514B Listed;CSA Certified
package quantity
1 CT;50 Pk
pallet quantity
16000
Item Type
Cord Connectors
Manufacturer Information
Manufacturers Part Number
SHC1023
Brand
Hubbell Wiring Devices
Model
SHC
sub brand
Kellems(R)
series
Standard Duty
GTIN
00783585200231
UPC
783585200231
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
STRAIGHT MALE
Packaging
Weight
0.1 lb/EA
Weight per each
0.1
Carton
50
Package
1
Uses, Certifications, and Standards
Application
Wet Location;Hazardous
nema rating
12;13;4;4X
Mounting
Locknut or Tapped Opening
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
environmental conditions
Suitable for use in wet locations when used with a listed nylon washer between box and fitting.
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat