SS7 - Wallplate, 1-G, 1.40", SS

Wiring Device-Kellems

  • $9.20 (Each)
  • $9.20 (Each)

  • $92.00 (Per 10)
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
SS7
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
SS7
Description
Wallplate, 1-G, 1.40", SS
Wall Plate, 1 Gang, 2.87 In (W) X 4.5 In (H), 0.035 In Thickness, Screw Mount, Stainless Steel, Silver, Lacquer Coated, 0.1500 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
883778201103 / 0883778201103 / 00883778201103
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.20 (Each)
Carton
$92.00 (Per 10)
Standard Packaging
$9.20 (Each)
Resources
Images
 
 
SS7 - Large Image
 
SS7 - Small Image
 
SS7 - Large Image
Attachments
 
 
SS7 - Specification Sheet
Other Links
 
 
SS7 - Other
 
SS7 - Other
Specifications Sheets
 
 
SS7 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Stainless Steel
gang
1-Gang
Material, Color, and Finish
Finish
Lacquer Coated
Color
Silver
Dimensions and Weight
Thickness
0.035 in
Size
1-Gang
Descriptions
Description
WALLPLATE, 1-G, 1.40", SS
Features
Twist-Lock(R) Devices, Wallplates, 1-Gang, Accessories for 15 Amp 2 and 3 Wire Devices, Stainless steel 302/304, .035 in. (0.9), horizontal brushed finish. Protective film helps to prevent scratches and damageProvides a plush appearance with the durability of metalBrass and Aluminum are lacquer coated to inhibit oxidation
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 2.87 in (W) x 4.5 in (H), 0.035 in Thickness, Screw Mount, Stainless Steel, Silver, Lacquer Coated, 0.1500 lb
Short Description
Wall Plate, 1 Gang, Switch, Stainless Steel, Silver
Special Features
Mounting Screw Type Slotted Head;Mounting Screw Material 302/304 Stainless Steel;Temperature Rating -40 to 85 Deg C
Construction
Stamped
extra long description
HWDK SS7 WALLPLATE, 1-G, 1.40", SS
Additional Information
package quantity
1 CT;10 PK
Standards Met
UL Listed 514;CSA Certified
Made in USA
yes
dimensions
2.87 in (W) x 4.5 in (H)
Mounting Type
Screw Mount
cutout
1) 1.40" Opening
pallet quantity
13200
orientation
Vertical Mount
Item Type
Wallplates, 1-Gang
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
SS7
sub brand
Wallplates
GTIN
00883778201103
UPC
883778201103
Taxonomies, Classifications, and Categories
Type
Plates
Category Description
Residential plates
Packaging
Weight
0.1500 lb
Weight per each
0.15
Carton
10
Package
1
Uses, Certifications, and Standards
Application
Residential;Commercial;Industrial
Mounting
Screw Mounting
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat