WS1000W - Occ Sensor, Pir, 120V 500W, WH

Wiring Device-Kellems

  • $73.14 (Each)
  • $73.14 (Each)

  • $731.40 (Per 10)
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
WS1000W
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
WS1000W
Description
Occ Sensor, Pir, 120V 500W, WH
Lighting Controls, Vacancy/Occupancy Sensors, Wall Switch, Passive Infrared Technology, Single Circuit, 120V Ac, 500 Watt, White
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
783585256221 / 0783585256221 / 00783585256221
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.14 (Each)
Carton
$731.40 (Per 10)
Standard Packaging
$73.14 (Each)
Resources
Other Links
 
 
WS1000W - Other
 
WS1000W - Other
 
WS1000W - Other
 
WS1000W - Other
 
WS1000W - Other
 
WS1000W - Other
 
WS1000W - Other
 
WS1000W - Other
 
WS1000W - Other
 
WS1000W - Other
 
WS1000W - Other
 
WS1000W - Other
Images
 
 
WS1000W - Large Image
 
WS1000W - Large Image
 
WS1000W - Large Image
 
WS1000W - Large Image
 
WS1000W - Large Image
 
WS1000W - Large Image
 
WS1000W - Large Image
 
WS1000W - Large Image
 
WS1000W - Small Image
 
WS1000W - Large Image
Attachments
 
 
WS1000W - Specification Sheet
Specifications Sheets
 
 
WS1000W - Specification Sheet
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
120 V ac
Material
ABS (Acrylonitrile butance styrene - Thermoplastic polymer)
Current Rating
5 A
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
4.15 in x 1.82 in x 1.62 in
Length
1.82 in;46.2 mm
Width
1.62 in;41.1 mm
Height
4.15 in;105.4 mm
Descriptions
Description
OCC SENSOR,PIR,120V 500W,WH
Product Type
Occupancy Sensor
Long Description
Occupancy Sensor, 5 A, 120 V ac, 500 W, 1200 sq.ft Coverage, Front Press Switch, 30 min;20 sec (Manual) Time Delay, 1.82 in Length, 1.62 in Width, 4.15 in Height, White, +32 °F Operating Temperature, +122 °F Operating Temperature, 0.25 lb/EA
Special Features
Standard Product
Short Description
Occupancy Sensor, 120 VAC, White
Features
Lighting Controls, Vacancy/Occupancy Sensors, Wall Switch, Passive Infrared Technology, Single Circuit, 120V AC, 500 Watt, White
extra long description
HWDK WS1000W OCC SENSOR,PIR,120V 50
Additional Information
sensing range
1000 Square Feet
supply voltage
120 AC
pallet quantity
1350
load
Lighting Circuit
Item Type
Passive Infrared Wall Switches
connector
Terminal Screws
Power Rating
500 W
coverage
1200 sq.ft
Switch Type
Front Press Switch
Time Delay
30 min;20 sec (Manual)
Minimum Operating Temperature
0 °C;+32 °F
Maximum Operating Temperature
+40 °C;+122 °F
package quantity
1 CT;10 PK
Manufacturer Information
Manufacturers Part Number
WS1000W
sub brand
H-MOSS
Brand
WIRING DEVICE-KELLEMS
series
Passive Infrared
GTIN
00783585256221
UPC
783585256221
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Manual/Auto
Packaging
Weight
0.25 lb/EA
Weight per each
0.25
Carton
10
Package
1
Uses, Certifications, and Standards
Operating Temperature
32°F to 122°F (0°C to 50°C) with rate of change not exceeding 20°F(11°C) per hour
standard
cULus Listed To UL773A
Application
Circuit Control;Indoor
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Mounting Screws
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat