HW1P2FQDR24V - 22MM Pilot Light Red

IDC

  • $18.27 (Each)
  • $18.27 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HW1P2FQDR24V
Manufacturer's Part Number
HW1P2FQDR24V
Description
22MM Pilot Light Red
Pilot Light, Led Bulb Type, 50.3 MM Length, Made In Usa, Dome Shape, Ce Compliant;Csa Certified;TÜV;Ul Standards Met, 24 V Voltage Rating, 99 LB/Ea Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
-
UPC/EAN/GTIN
883630017604
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.27 (Each)
Resources
Specifications Sheets
 
 
HW1P2FQDR24V - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Dome
Voltage Rating
24 V
Dimensions and Weight
Length
50.3 mm
Descriptions
Product Type
Pilot Light
Long Description
Pilot Light, LED Bulb Type, 50.3 mm Length, Made in USA, Dome Shape, CE Compliant;CSA Certified;TÜV;UL Standards Met, 24 V Voltage Rating, 99 lb/EA Weight
Short Description
Pilot Light, 24 V, LED, 1 CT
Description
22MM PILOT LIGHT RED
Additional Information
bulb type
LED
Standards Met
UL;CSA Certified;TÜV;CE Compliant
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
IDEC CORPORATION
Manufacturers Part Number
HW1P2FQDR24V
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Packaging
Weight
99 lb/EA
Weight per each
0.05
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat