RR2PUDC24V - Relay Plug-In DPDT 10A 24VDC

IDC

  • $22.78 (Each)
  • $22.78 (Each)

  • $455.60 (Per 20)
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
RR2PUDC24V
Manufacturer's Part Number
RR2P-UDC24V
Description
Relay Plug-In DPDT 10A 24VDC
Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 56 MM Overall Height, 29.3 MM Overall Length, 36.4 MM Overall Width, 2.5 Va (60 HZ);Ac:3 Va (50 HZ);DC:1.5 W Power Rating, RR Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Pin Terminal Type, 24 V DC Voltage Rating, 90 G Weight
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - General Purpose Power Relays Mark as Incorrect
Suggest a New Category
Classification
Idec Relays.Idc
UNSPSC
-
UPC/EAN/GTIN
883630019963
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.78 (Each)
Standard Packaging
$455.60 (Per 20)
Resources
Images
 
 
RR2PUDC24V - Small Image
 
RR2PUDC24V - Large Image
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
24 V dc
Current Rating
10 A
Terminal Type
Pin
Shape
Rectangular
Material, Color, and Finish
Contact Material
Silver
Dimensions and Weight
Overall Length
29.3 mm
Descriptions
Product Type
Plug-In Relay
Long Description
Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made in USA, Plug in Mount Mounting Type, 8 - Pins, 56 mm Overall Height, 29.3 mm Overall Length, 36.4 mm Overall Width, 2.5 VA (60 Hz);AC:3 VA (50 Hz);DC:1.5 W Power Rating, RR Series, Rectangular Shape, CE Certified;cRU US;CSA Certified;RoHS Compliant;TUV Standards Met, Pin Terminal Type, 24 V dc Voltage Rating, 90 g Weight
Short Description
Plug-In Relay, DPDT, 29.3 x 36.4 x 56 mm
Description
RELAY PLUG-IN DPDT 10A 24VDC
Additional Information
Contact Configuration
DPDT
Power Rating
AC:3 VA (50 Hz);2.5 VA (60 Hz);DC:1.5 W
Number of Pins
8
Overall Width
36.4 mm
Overall Height
56 mm
Mounting Type
Plug in Mount
Connection Type
Plug-In
Standards Met
cRU US;CSA Certified;TUV;CE Certified;RoHS Compliant
Made in USA
yes
Manufacturer Information
Brand
IDEC CORPORATION
Manufacturers Part Number
RR2P-UDC24V
series
RR
Taxonomies, Classifications, and Categories
Category Description
IDEC RELAYS.IDC
Packaging
Weight
90 g
Weight per each
0.2
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat