SH1B05 - Socket Din Mount Screw Type

IDC

  • $7.33 (Each)
  • $7.33 (Each)

  • $73.30 (Per 10)
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
SH1B05
Manufacturer's Part Number
SH1B-05
Description
Socket Din Mount Screw Type
Socket, Industrial Application, 10 A Current Rating, Made In Usa, Din Rail Mount Mounting Type, 5 - Pins, 69.5 MM Overall Height, 20 MM Overall Length, 31.5 MM Overall Width, RH Series, Rectangular Shape, Ce;Cru Us;Csa Certified;Tuv Standards Met, Screw (Blade) Terminal Type, 250 V Voltage Rating, 9 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Idec Relays.Idc
UNSPSC
-
UPC/EAN/GTIN
883630024628
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.33 (Each)
Standard Packaging
$73.30 (Per 10)
Resources
Images
 
 
SH1B05 - Small Image
 
SH1B05 - Large Image
Specifications Sheets
 
 
SH1B05 - Specification Sheet
 
SH1B05 - Specification Sheet
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
250 V
Current Rating
10 A
Terminal Type
Screw (Blade)
Shape
Rectangular
Dimensions and Weight
Overall Length
20 mm
Descriptions
Product Type
Socket
Long Description
Socket, Industrial Application, 10 A Current Rating, Made in USA, DIN Rail Mount Mounting Type, 5 - Pins, 69.5 mm Overall Height, 20 mm Overall Length, 31.5 mm Overall Width, RH Series, Rectangular Shape, CE;cRU US;CSA Certified;TUV Standards Met, Screw (Blade) Terminal Type, 250 V Voltage Rating, 9 lb Weight
Short Description
Socket, 250 V, 10 A, 5 Pin
Description
SOCKET DIN MOUNT SCREW TYPE
Additional Information
Number of Pins
5
Overall Width
31.5 mm
Overall Height
69.5 mm
Mounting Type
DIN Rail Mount
Standards Met
cRU US;CSA Certified;TUV;CE
Made in USA
yes
Manufacturer Information
Brand
IDEC CORPORATION
Manufacturers Part Number
SH1B-05
series
RH
Taxonomies, Classifications, and Categories
Category Description
IDEC RELAYS.IDC
Packaging
Weight
9 lb
Weight per each
0.5
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat