0925 - IDE

0925 - TB Medium-Duty, Tubular Clamp, Channel Mount

Ideal

  • $4.83 (for 1 Each)
  • $4.83 (1 Each)
  • $483.41 (100 Each)
  • $2,900.46 (600 Each)
Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    0925
    Manufacturer
    Ideal
    Manufacturer's Part Number
    0925
    Description
    TB Medium-Duty, Tubular Clamp, Channel Mount
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers  Mark as Incorrect
    Suggest a New Category
    Classification
    Test Equipment, Testers and Meters
    UNSPSC
    39121410 - Terminal blocks
    UPC/EAN/GTIN
    783250541638 / 0783250541638 / 00783250541638
    Weight per unit
    0.03 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $4.83 (1 Each)
    Carton
    $4.83 (1 Each)
    Standard Packaging
    $2,900.46 (600 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    28 Each
    Resources
    Attachments
     
     
    0925 - Specification Sheet
    Images
     
     
    0925 - Large Image
     
    0925 - Small Image
     
    0925 - Large Image
    Specifications Sheets
     
     
    0925 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wire Size
    10 - 22 AWG
    amperage rating
    30 A
    Voltage Rating
    600 A
    Material
    POLYESTER
    connection
    Tubular Clamp, 10-32 Combo Head
    Material, Color, and Finish
    Color
    Gray 0
    Descriptions
    Description
    TB MEDIUM-DUTY, TUBULAR CLAMP, CHANNEL MOUNT
    Product Type
    TB 600V 30A CHNL Clamp
    Special Features
    This family of polyester blocks is ideal for high-temperature applications; The rugged material withstands temperatures up to 302 DEG F (150 DEG C); Three contact styles cover broad wire range - accept single wire or combinations from 22 - 8 AWG solid or stranded; Rated at 15 - 50 AMP per circuit; Flat-base models mount directly to surfaces, dovetail base models mount on standard channel; Only one end section needed per block assembly; Readily identifiable circuits - write directly on matte-surface of bloc
    Additional Information
    Spacing
    3/8 IN
    Manufacturer Information
    Brand
    Ideal
    Manufacturers Part Number
    0925
    sub brand
    Ideal
    GTIN
    00783250541638
    UPC
    783250541638
    Taxonomies, Classifications, and Categories
    Category Description
    TEST EQUIPMENT, TESTERS AND METERS
    Type
    Medium Duty Terminal Block
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    0.03
    Carton
    1
    Package
    600
    Uses, Certifications, and Standards
    Mounting
    Channel Mount (Dovetail Base)
    Application
    For High Temperature
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    28 Galena Park

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 0925

    Type in the slang term you'd like to suggest.

* All prices subject to change.