30024 - Noalox (.5 Oz. Tube)

Ideal

  • $7.19 (Each)
  • $7.19 (Each)

  • $35.95 (Per 5)

In-Stock: 2 available locally (Russellville, AR) ( change location)
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
30024
Manufacturer
Ideal
Manufacturer's Part Number
30-024
Description
Noalox (.5 Oz. Tube)
Anti-Oxidant Compound, 0.5 Oz Tube, Petroleum Base, 1.04 Specific Gravity, 310 °F Flash Point, 0.08 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
15121515 - Anti seize or anti stain compounds
UPC/EAN/GTIN
783250300242 / 0783250300242 / 00783250300242
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.19 (Each)
Standard Packaging
$35.95 (Per 5)
Stock Availability
Russellville
2 (Check another store)
Little Rock
6
All Stores
70
Resources
Images
 
 
30024 - Small Image
 
30024 - Large Image
 
30024 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Base Type
Petroleum
Dimensions and Weight
Size
0.5 OZ Tube
Descriptions
Product Type
Anti-Oxidant Compound
Long Description
Anti-Oxidant Compound, 0.5 oz Tube, Petroleum Base, 1.04 Specific Gravity, 310 °F Flash Point, 0.08 lb
Short Description
Anti-Oxidant Compound, 0.5 oz Tube
Description
NOALOX (.5 OZ. TUBE)
Features
IDEAL Noalox Anti-Oxidant compound improves efficiency and service life of aluminum electrical applications. Suspended zinc particles penetrate and cut aluminum oxide, while carrier material excludes air to minimize further oxidation. Provides additional inner-strand and inner-conductor current paths for improved conductivity and cooler connections. For use with pressure-type wire connectors including lugs, taps, service entrances and split-bolts. It is used with all types of pressure-type wire connectors.
extra long description
IDEAL 30-024 NOALOX(.5 OZ.TUBE)
Special Features
Anti-oxidant and anti-seizing compound improves efficiency and service life of aluminum-to-aluminum and aluminum-to-copper electrical connections; Suspended zinc particles penetrate and cut aluminum oxide; Provides additional interstrand and inter-conductor current paths for improved conductivity and cooler connections; Carrier material excludes air to prevent further oxidation; Reduces galling and seizing and promotes good ground continuity on aluminum conduit joints; Improves service life of aluminum ele
Additional Information
Container Capacity
0.5 oz
Container Type
Tube
Flash Point
310 °F
Standards Met
Ul Listed
package quantity
25 CT
Made in USA
yes
specific gravity
1.04
Manufacturer Information
Manufacturers Part Number
30-024
Brand
Ideal
GTIN
00783250300242
UPC
783250300242
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Anti-Oxidant Compound
Packaging
Weight
0.08 lb
Weight per each
0.08
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Pressure-Type Wire Connectors Including Lugs;Taps;Service Entrances and Split Bolts
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 30024.
Jump To:

Similar Items

Similar items are close alternatives to 30024, though they may not be 100% alike.

Anti-Oxidant Compound, 8 Oz Squeeze Bottle, Petroleum Base, 1.04 Specific Gravit...
  • Our Part #: 30030
  • Little Rock Availability: 11
  • Total Availability: In Stock
  • MFR Part #: 30-030
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 10 ($260.20) ·
30030 - Ideal

Little Rock Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.02

Each

QTY:
Each
Add
Anti-Oxidant Compound, 8 Oz Bottle, Petroleum Base, 1.04 Specific Gravity, 310 °...
  • MFR Part #: 30031
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 6 ($164.94) ·
30031 - Ideal

Check local availability

Total Availability: In Stock

Book Price

$27.49

Each

QTY:
Each
Add
Anti-Oxidant Compound, 4 Oz Squeeze Bottle, Petroleum Base, 1.04 Specific Gravit...
  • MFR Part #: 30-026
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 10 ($149.90) ·
30026 - Ideal

Check local availability

Total Availability: In Stock

Book Price

$14.99

Each

QTY:
Each
Add
NOALOX-55GAL
  • MFR Part #: 30-1216
  • GTIN: 00783250248452
  • Manufacturer: Ideal
NOALOX (1 GAL)
  • MFR Part #: 30-032
  • GTIN: 00783250300327
  • Manufacturer: Ideal
NOALOX (5 GAL)
  • MFR Part #: 30-040
  • GTIN: 00783250300402
  • Manufacturer: Ideal
Cross Referenced

These items are similar to 30024 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PENA 1/2 Burndy 00781810592601
OX-100 Gardner Bender n/a
OX-100B Gardner Bender 00032076790110
30-024 Ideal Industries 783250300242
DE-OX-10Z ILSCO n/a
99901 Morris 00601986999014
OX-1 NSi Industries 00662381055125

* All prices subject to change.

Begin Live Chat