30073J - Wire-Nut Wire Conn, Model 73B Orange, 300/Jar

Ideal

  • $39.99 (Per 300)
  • $0.13 (Each)

  • $13.33 (Per 100)

  • $39.99 (Per 300)

  • $239.94 (Per 1,800)
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
30073J
Manufacturer
Ideal
Manufacturer's Part Number
30073J
Description
Wire-Nut Wire Conn, Model 73B Orange, 300/Jar
Twist-On Wire Nut, Orange Insulation Color, 1 to 5 Conductors, 600 V Ac
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250216789 / 0783250216789 / 00783250216789
Weight per unit
0.0056 (lbs/each)
Price & Packaging
Minimum Order Quantity
300
Unit
$0.13 (Each)
Carton
$39.99 (Per 300)
Standard Packaging
$239.94 (Per 1,800)
Resources
Images
 
 
30073J - Large Image
 
30073J - Small Image
Brochures
 
 
30073J - Brochure
Other Links
 
 
30073J - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1 to 5
Voltage Rating
600
Material
Flame-Retardant Polypropylene
Material, Color, and Finish
Insulation Color
Orange
Color
Orange
Descriptions
Product Type
Twist-On Wire Nut
Long Description
Twist-On Wire Nut, Orange Insulation Color, 1 to 5 Conductors, 600 V ac
Special Features
Fixed;Square-Wire Spring Creates its Own Threads Maintains a Secure Positive Grip That Will Not Relax Over Time
Short Description
Twist-On Wire Nut, Orange, 22 - 14 AWG, 300 per jar
Description
WIRE-NUT WIRE CONN, MODEL 73B ORANGE, 300/JAR
Features
The IDEAL Wire-Nut Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come.With a fixed, square-wire spring and a positive grip shell, the Wire-Nut is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut also features a tough, flame
extra long description
IDEAL 30-073J WIRENUT 73B ORANGE, 3
Additional Information
Maximum Voltage Rating
600 V ac
Standards Met
CSA Certified to C22.2 #188;UL Listed to 486C;Complies with Federal Specification W-S-610E
Made in USA
yes
package quantity
1800 CT
Manufacturer Information
Brand
Ideal
sub brand
Wire-Nut(R)
Manufacturers Part Number
30073J
GTIN
00783250216789
UPC
783250216789
Taxonomies, Classifications, and Categories
Type
Twist-On
Category Description
Datacom Wiring Devices and Accessories
Availability
minimum qty
300
Packaging
Weight per each
0.0056
Carton
300
Package
1800
Uses, Certifications, and Standards
standard
CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E
Application
Insulating or Joining 2 or more conductors
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat