301087J - In-Sure Push-In Wire Conn, 87 5-PRT Gray, 200/Jar

Ideal

  • $0.32 (Each)
  • $0.32 (Each)

  • $31.94 (Per 100)

  • $63.88 (Per 200)

  • $383.28 (Per 1,200)

In-Stock: 1,000 available locally (Springfield, MO) ( change location)
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
301087J
Manufacturer
Ideal
Manufacturer's Part Number
30-1087J
Description
In-Sure Push-In Wire Conn, 87 5-PRT Gray, 200/Jar
Insure Push-In Conn, 5PORT, 200/Jar
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
N/A
UPC/EAN/GTIN
783250004447 / 0783250004447 / 00783250004447
Weight per unit
0.0013 L
Price & Packaging
Minimum Order Quantity
1
Unit
$0.32 (Each)
Carton
$63.88 (Per 200)
Standard Packaging
$383.28 (Per 1,200)
Stock Availability
Springfield
1,000 (Check another store)
All Stores
11,800
Resources
Images
 
 
301087J - Large Image
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
InSure Push-In Conn, 5Port, 200/Jar
Product Type
In-Sure® Push-In Wire Conn, 87 5-Port Gray, 200/Jar
Features
The In-Sure® Push-In Wire Connector is perfect for residential, light commercial, lighting retrofit, and pre-fab wiring systems, or any other branch circuit wiring application where a traditional twist-on wire connector would be used. Simply push the wire in – the low insertion force makes it easy.
Description
IN-SURE PUSH-IN WIRE CONN, 87 5-PRT GRAY, 200/JAR
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-1087J
GTIN
00783250004447
UPC
783250004447
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Packaging
Weight per each
0
Carton
200
Package
1200
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 301087J.
Jump To:

Similar Items

Similar items are close alternatives to 301087J, though they may not be 100% alike.

Push-In Wire Connector, Gray Insulation Color, +221 °F Operating Temperature, 0....
  • Our Part #: 30087J
  • Springfield Availability: 900
  • Total Availability: In Stock
  • MFR Part #: 30-087J
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 150 ($71.13) · 900 ($426.78) ·
30087J - Ideal

Springfield Availability: In Stock

Total Availability: In Stock

Book Price

$71.13

Per 150

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat