301160 - Underground Wire Conn, 60 Gray/Gray, 25/Card

Ideal

  • $59.26 (Per 25)
  • $2.37 (Each)

  • $59.26 (Per 25)

  • $237.05 (Per 100)

  • $296.31 (Per 125)
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
301160
Manufacturer
Ideal
Manufacturer's Part Number
30-1160
Description
Underground Wire Conn, 60 Gray/Gray, 25/Card
MDL 60 Gray Gray Ug 25 Clam
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250758197 / 0783250758197 / 00783250758197
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$2.37 (Each)
Carton
$59.26 (Per 25)
Standard Packaging
$296.31 (Per 125)
Resources
Images
 
 
301160 - Large Image
 
301160 - Small Image
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
Gray
Descriptions
Product Type
MDL 60 Gray Gray Ug 25 Clam
Features
100% Silicone-based sealant protects against moisture and corrosionUL Listed to 486G Sealed Twist-On Wire Connector for use in damp/wet locations or above-grade applicationsEasy to apply, pre-filled twist-on wire connectorsExpanding, live-action square-wire spring for fast, secure and long-lasting connectionsDeep skirt provides superior moisture resistance to protect connectionsTough, UL 94V-2 flame-retardant shell rated at 105°C (221°F)For use in damp/wet location or direct burial/below-grade applications
extra long description
IDEAL 30-1160 MDL 60 GRAY GRAY UG 2
Long Description
MDL 60 GRAY GRAY UG 25 CLAM
Special Features
Smallest wet location/direct burial connector with widest wire range. Non-hardening sealant completely seals out moisture to protect fungus and corrosion. Sealant is stable down to -40° C. Flame-retardant Shell
Description
UNDERGROUND WIRE CONN, 60 GRAY/GRAY, 25/CARD
Additional Information
Quantity
Box of 25
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-1160
sub brand
Underground®
GTIN
00783250758197
UPC
783250758197
Taxonomies, Classifications, and Categories
Type
Model 60® Wire Connector
Category Description
Datacom Wiring Devices and Accessories
Availability
minimum qty
25
Packaging
Weight per each
0.4
Carton
25
Package
125
Uses, Certifications, and Standards
Temperature Rating
105
Application
Handles wire sizes from #20 to #10 AWG copper. Minimum of 1 #20 with 1 #18. Maximum of 2 #12 & 1 #10 AWG.
standard
UL Listed and CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat