30352J - Powerplug Disconnect, Model 102, 2-Wire, 150/Jar

Ideal

  • $220.19 (Per 150)
  • $1.47 (Each)

  • $146.79 (Per 100)

  • $220.19 (Per 150)

  • $1,321.11 (Per 900)
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
30352J
Manufacturer
Ideal
Manufacturer's Part Number
30-352J
Description
Powerplug Disconnect, Model 102, 2-Wire, 150/Jar
Ideal, Luminaire Disconnect, Powerplug, 2-Wire Standard Version, Wire Size: 12 - 18 Awg Solid, 12 - 14 Awg Stranded, 12 - 14, 16, 18 Awg Stranded Tin-Bonded, Voltage Rating: 600 V, Material: Nylon Housing, Copper Alloy Contacts, Amperage Rating: 6 Amp, Color: Orange, Model: 102
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
783250667864 / 0783250667864 / 00783250667864
Weight per unit
0.0137 (lbs/each)
Price & Packaging
Minimum Order Quantity
150
Unit
$1.47 (Each)
Carton
$220.18 (Per 150)
Standard Packaging
$1,321.11 (Per 900)
Resources
Images
 
 
30352J - Large Image
 
30352J - Small Image
Brochures
 
 
30352J - Brochure
Other Links
 
 
30352J - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
6
Voltage Rating
600
Wire Size
12 - 18 AWG Solid, 12 - 14 AWG Stranded, 12 - 14, 16, 18 AWG Stranded Tin-Bonded
Material
Nylon Housing, Copper Alloy Contacts
Material, Color, and Finish
Color
Orange
Descriptions
Product Type
Powerplug Disc 102, 150 JR
Description
POWERPLUG DISCONNECT, MODEL 102, 2-WIRE, 150/JAR
Long Description
IDEAL, Luminaire Disconnect, PowerPlug, 2-Wire Standard Version, Wire Size: 12 - 18 AWG Solid, 12 - 14 AWG Stranded, 12 - 14, 16, 18 AWG Stranded Tin-Bonded, Voltage Rating: 600 V, Material: Nylon Housing, Copper Alloy Contacts, Amperage Rating: 6 AMP, Color: Orange, Model: 102
Special Features
Features: Meets CEC And NEC Code Changes For Non-Residential Fluorescent Luminaires With Ballasts; Perfect For OEM Or Retrofit Lighting Applications; Patented Push-In Technology Quickly Locks Wires In Place; Passes UL 2459 & CSA 182.3 Finger Probe Requirements; Fits Through 1/2 In. Knockout; Pieces Pull Apart Safely And Easily; 3/8 In. Strip Length Indicator; Thumb Ridges Provide Superior Grip; Model: 102
Features
Patented push-in technology quickly locks wires in placeAllows for safe disconnect of hot and neutral ballast wiringBoth halves are touch-safe? per UL 2459Push-in technology results in quicker connections, saving time and increasing productivityFits through 1/2 in. knockoutKits available for all lighting installation and maintenance needsThe PowerPlug features patented IDEAL push-in technology that quickly locks wires in place. It helps reduce electrical shock hazard during ballast replacement by safely di
extra long description
IDEAL 30-352J POWERPLUG DISC 102, 1
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-352J
sub brand
PowerPlug®
GTIN
00783250667864
UPC
783250667864
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
2-Wire Standard Version
Availability
minimum qty
150
Packaging
Weight per each
0.0137
Carton
150
Package
900
Uses, Certifications, and Standards
standard
CSA, UL Listed, RoHS
Application
For 1-Ballast Fixture New Installations and Retrofits
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat