35052 - 9-1/2" Cable Cutter - Dipped Grip

Ideal

  • $39.65 (Each)
  • $39.65 (Each)
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
35052
Manufacturer
Ideal
Manufacturer's Part Number
35052
Description
9-1/2" Cable Cutter - Dipped Grip
Laseredge Cable Cutter, Vinyl-Coated, Comfort-Grip, Dipped Handle, Cable Size: 2/0, 9-1/2 In Length, For Cutting 2/0 and Smaller Aluminum and Copper Cables
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Wire & Cable Cutters Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23241616 - Wire or cable cutter
UPC/EAN/GTIN
783250350520 / 0783250350520 / 00783250350520
Weight per unit
0.9333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.65 (Each)
Resources
Images
 
 
35052 - Large Image
 
35052 - Small Image
Brochures
 
 
35052 - Brochure
Other Links
 
 
35052 - Other
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
Cable Cutter, 2 0
Features
Drop-forged, high-carbon steel constructionPrecision-ground, hardened cutting edges provide accurate cuts without cable distortionCuts 2/0 copper and 4/0 aluminum (not for use on ACSR)The IDEAL Made in the U.S.A. tool line uses forged-steel construction, which provides extra strength and hardness without sacrificing flexibility. Precision ground, by-pass cutter blades provide smooth, easy cuts up to 2/0 copper or aluminum.
extra long description
IDEAL 35-052 CABLE CUTTER, 2 0
Description
9-1/2" CABLE CUTTER - DIPPED GRIP
Long Description
LASERedge Cable Cutter, Vinyl-Coated, Comfort-Grip, Dipped Handle, Cable Size: 2/0, 9-1/2 IN Length, For Cutting 2/0 And Smaller Aluminum And Copper Cables
Special Features
Drop-forged high-carbon steel construction; Precision-ground, hardened cutting edges provide accurate cuts without cable distortion; Designed for maximum leverage; Cuts 2/0 and smaller aluminum and copper cables; Vinyl-coated, comfort-grip handles; Lifetime guarantee
Additional Information
Cable Size
2/0
Handle Type
Vinyl-Coated, Comfort-Grip, Dipped
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35052
sub brand
LASERedge
GTIN
00783250350520
UPC
783250350520
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Cable Cutter
Packaging
Weight per each
0.9333
Carton
1
Uses, Certifications, and Standards
Application
For Cutting 2/0 And Smaller Aluminum And Copper Cables
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat