35088 - Electricians Scissors W/ Strip Notch, 5"

Ideal

  • $23.15 (Each)
  • $23.15 (Each)
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
35088
Manufacturer
Ideal
Manufacturer's Part Number
35-088
Description
Electricians Scissors W/ Strip Notch, 5"
Ideal, Scissor With Stripping Notch, Electrician'S, Length Of Cut: #16 Awg Solid and #12 Awg Stranded Wire, Finish: Chrome Over Nickel Plating
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Tool Kits Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111535 - Wire scissors
UPC/EAN/GTIN
783250350889 / 0783250350889 / 00783250350889
Weight per unit
0.2667 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.15 (Each)
Resources
Images
 
 
35088 - Large Image
 
35088 - Small Image
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
5 ½” overall length, nickel plated constructionDesigned for use in electrical and telecommunications applications19 and 23 AWG strip notches built into the bladeSerrated cutting edges help grip cable jacketsTool is not-insulated. Do not use on live circuits.
Product Type
Scissors - Notch Serrations
Long Description
IDEAL, Scissor With Stripping Notch, Electrician's, Length Of Cut: #16 AWG Solid And #12 AWG Stranded Wire, Finish: Chrome Over Nickel Plating
Special Features
Features: Cuts Up To #16 Awg Solid And #12 Awg Stranded Wire; Stripping Notches, Serrated Surface On Back Side Of The Blade, Strips #19 Awg And #23 Awg Wire; Also Available In Kits; For Use In Telephone And Electrical Service Applications; Finish: Chrome Over Nickel Plating
Description
ELECTRICIANS SCISSORS W/ STRIP NOTCH, 5"
extra long description
IDEAL 35-088 SCISSORS - NOTCH SERRA
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-088
GTIN
00783250350889
UPC
783250350889
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Electrician's
Packaging
Weight per each
0.2667
Carton
1
Uses, Certifications, and Standards
Application
For Telephone And Electrical Service Applications
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat