We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
35497 - IDE

35497 - Punchmster Ii 66 BLD Only

Ideal

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    35497
    Manufacturer
    Ideal
    Manufacturer's Part Number
    35-497
    Description
    Punchmster Ii 66 BLD Only
    Turn-Lock Replacement 66 Style Blade, Rohs Compliant, For Punchmaster Ii Punch Down Tool
    Slang Terms

    Suggest a New Term
    Categories
    Installation Tools & Supplies - Tool Kits  Mark as Incorrect
    Suggest a New Category
    Classification
    Bits, Blades, and Hole Saws
    UNSPSC
    43223315 - Fiber optic tool blade set
    UPC/EAN/GTIN
    783250014767 / 0783250014767 / 00783250014767
    Weight per unit
    0.13 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $19.30 (1 Each)
    Carton
    $77.20 (4 Each)
    Standard Packaging
    $19.30 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    35497 - Large Image
     
    35497 - Large Image
     
    35497 - Large Image
     
    35497 - Small Image
     
    35497 - Large Image
    Attachments
     
     
    35497 - Specification Sheet
     
    35497 - Specification Sheet
    Specifications Sheets
     
     
    35497 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Description
    PUNCHMSTER II 66 BLD ONLY
    Product Type
    Turn-Lock 66 Blade Only
    Long Description
    Turn-Lock Replacement 66 Style Blade, RoHS Compliant, For Punchmaster II Punch Down Tool
    Manufacturer Information
    Manufacturers Part Number
    35-497
    Brand
    IDEAL
    sub brand
    Turn-Lock
    GTIN
    00783250014767
    UPC
    783250014767
    Taxonomies, Classifications, and Categories
    Category Description
    BITS, BLADES, AND HOLE SAWS
    Type
    Replacement 66 Style Blade
    Packaging
    Weight per each
    0.13
    Carton
    4
    Package
    1
    Uses, Certifications, and Standards
    Application
    For Punchmaster II Punch Down Tool
    standard
    RoHS Compliant
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 35497

    Type in the slang term you'd like to suggest.

* All prices subject to change.