36312 - Smoothstart Replacement Pilot Drill

Ideal

  • $6.65 (Each)
  • $6.65 (Each)
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
36312
Manufacturer
Ideal
Manufacturer's Part Number
36-312
Description
Smoothstart Replacement Pilot Drill
Smoothstart Replacement Pilot Bit, High Speed Steel
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112840 - Guide drill bit
UPC/EAN/GTIN
783250670673 / 0783250670673 / 00783250670673
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.65 (Each)
Resources
Images
 
 
36312 - Large Image
 
36312 - Small Image
Brochures
 
 
36312 - Brochure
Other Links
 
 
36312 - Other
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
High Speed Steel
Descriptions
Product Type
Replacement HSS-Spare Drillbit
Description
SMOOTHSTART REPLACEMENT PILOT DRILL
Long Description
SmoothStart Replacement Pilot Bit, High Speed Steel
Special Features
SmoothStart pilot drill prevents carbide damage by gradually guiding cutter to material; Precision-ground carbide teeth for fast cutting of clean, round holes; Designed specifically for sheet metal cutting, even stainless-steel; Over drill flange built-in to prevent penetration beyond the sheet metal
Features
Replacement Pilot Drill for TKO Carbide-Tipped Hole CuttersGuides cutter to surface providing smoother holes and reduced cutter damage
extra long description
IDEAL 36-312 REPLACEMENT HSS-SPARE
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
36-312
sub brand
SmoothStart
GTIN
00783250670673
UPC
783250670673
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Replacement Pilot Bit
Packaging
Weight per each
0.05