36314 - Tko Master Electrician'S Kit

Ideal

  • $399.37 (Each)
  • $399.37 (Each)
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
36314
Manufacturer
Ideal
Manufacturer's Part Number
36-314
Description
Tko Master Electrician'S Kit
Tko Master Electricians Kit, 6 Pieces, Two Smoothstart 7/8 In 1-1/8 In, 1-3/8 In, 1-3/4 In, 2 In and 2-1/2 In Replacement Tips, Carrying Case, 4.75 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Tool Kits Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113204 - Electrician kits
UPC/EAN/GTIN
783250670697 / 0783250670697 / 00783250670697
Weight per unit
4.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$399.37 (Each)
Resources
Images
 
 
36314 - Large Image
 
36314 - Small Image
Brochures
 
 
36314 - Brochure
Other Links
 
 
36314 - Other
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
CARBIDE TIP
Descriptions
Special Features
Smooth start Pilot Drill Prevents Carbide Damage By Gradually Guiding Cutter to Material;Precision-Ground Carbide Teeth For Fast Cutting Of Clean, Round Holes;Designed Specifically For Sheet Metal Cutting, Even Stainless-Steel;Over Drill Flange Built-In
Long Description
Tko Master Electricians Kit, 6 Pieces, Two Smoothstart 7/8 In 1-1/8 In, 1-3/8 In, 1-3/4 In, 2 In and 2-1/2 In Replacement Tips, Carrying Case, 4.75 lb
Short Description
Tko Master Electricians Kit, 8 Pieces, 4.75lb
Product Type
Electricians Kit
Tko Master Electricians Kit
Description
TKO MASTER ELECTRICIAN'S KIT
Features
TKO Hole Cutters offer the most efficient and clean cutter replacement for traditional knockouts, by making smooth holes in a fraction of the time at a fraction of the cost. Specifically designed to cut sheet metal, TKO cutters will even cut stainless steel with fine grained, carbide tips. The innovative design includes the exclusive SmoothStart replaceable pilot drill, which guides the cutter to the surface, avoiding cutter damage and providing smoother holes. An integral overdrill flange prevents cutter
extra long description
IDEAL 36-314 TKO MASTER ELECTRICIAN
Additional Information
Kit Contents
Two Smoothstart 7/8 In 1-1/8 In;1-3/8 In;1-3/4 In;2 In and 2-1/2 In Replacement Tips;Carrying Case
Number of Pieces
6
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
36-314
sub brand
TKO
GTIN
00783250670697
UPC
783250670697
Taxonomies, Classifications, and Categories
Type
Master Electrician's Hole Cutter Kit
Category Description
HAND TOOLS
Packaging
Package Type
Carton
Weight
4.75 lb
Weight per each
4.75
Carton
1
Uses, Certifications, and Standards
Application
For Fast Cutting Of Clean, Round Holes and Designed Specifically For Sheet Metal Cutting Even Stainless Steel
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat